JACKSON SAFETY 46200 Welding Helmet, ADF 3/5-12 Shade Range | CF4RVR

JACKSON SAFETY 46200 Welding Helmet, ADF 3/5-12 Shade Range

Item: CF4RVR Model: 46200Cross Ref: 783RJ7
In Stock

Get it by Monday, Jun 16

€194.82 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWelding Helmet
Control TypeDigital
Filter Size108 mm x 51 mm
Lens ShadeW9-W13
Switch Speed0.1 ms
Tig RatingGreater Than 10A
Viewing Area90 mm x 35 mm
Battery Life1300 hrs.
Battery TypeSolar Cells, CR2450 Lithium Battery
ColorBlack
En379 Classification1/1/1/2
FeaturesExclusive wrap around face shield for added protection, Fits over Prescription Glasses, No adapters required with Hard Hats
GraphicsNone
Grind ModeNo
Helmet MaterialThermoplastic
Helmet TypeAuto-Darkening
IncludesFace Shield
Includes BatteriesYes
Includes Electromagnetic SensorNo
Lens ColorClear
MagnificationNo
Power SourceBattery
SeriesRebel Series
StandardsANSI Z87.1, CAN/CSA Z94.3, CE
Suspension Adjustment TypeElastic
Switching Speed1/15000 sec.
Welding Light State3
Welding Shade DesignationW9-W13

Shipping Info:

Ship weight (kg) 0.585
Country of OriginCN

Product Variants

ProductModelViewing AreaColorWelding Shade DesignationSuspension Adjustment TypeSwitch SpeedControl TypeFilter SizeTig RatingPkg. Qty.Price
JACKSON SAFETY 46230 Welding Helmet, ADF 3/5-8/9-14 Shade Range | CF4RVT 4623098 mm x 62 mm---0.25 msDigital/Analog110 mm x 90 mmGreater Than 5A1-
RFQ
JACKSON SAFETY 46240 Welding Helmet, ADF 4/5-8/9-13 Shade Range | CF4RVU 4624098 mm x 62 mm---0.1 msDigital/Analog110 mm x 90 mmGreater Than 5A1€324.67
JACKSON SAFETY 46250 Welding Helmet, ADF 3/5-8/9-14 Shade Range | CF4RVV 4625098 mm x 82 mm---0.2 msDigital/Analog114 mm x 133 mmGreater Than 5A1€315.40
JACKSON SAFETY J5032 Welding Helmet, 10 Mg Shade, 110 x 90mm Size, Black | CF4RYT J5032-Black------1-
RFQ
JACKSON SAFETY J7101 Welding Helmet, 4/9-13 Shade Range | CF4TAG J710192 mm x 41 mm-------1-
RFQ
JACKSON SAFETY J8024 Welding Helmet, ADF 4/9-13 Interior, 110 x 90mm Cartridge | CF4TBL J8024--------1-
RFQ
JACKSON SAFETY J8049 Welding Helmet, ADF 4/9-13 Exterior, 110 x 90mm Cartridge, Black | CF4TBN J804997 mm x 42 mmBlack------1-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

JACKSON SAFETY 46200 Welding Helmet, ADF 3/5-12 Shade Range
€194.82 /unit