JACKSON SAFETY 14535 Welding Helmet, Passive, Black, W10, 5.25 Inch x 4.5 Inch, Pinlock, Thermoplastic, 4 PK | CR4YEV

JACKSON SAFETY 14535 Welding Helmet, Passive, Black, W10, 5.25 Inch x 4.5 Inch, Pinlock, Thermoplastic, 4 PK

Item: CR4YEV Model: 14535Cross Ref: 783RK2
In Stock

Get it by Friday, Jun 13

€218.25 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWelding Helmet
Battery IncludedNo
ColorBlack
FeaturesLight Weight
GraphicsNone
Grind ModeNo
Includes Electromagnetic SensorNo
Lens ColorClear
MagnificationNo
MaterialPlastic
Mfr. Series951P Series
Suspension Adjustment TypePinlock
TypePassive , Welding Helmet
Viewing Area5 1/4" x 4 1/2"
Welding Shade DesignationW10
Window TypeFixed Front
Helmet MaterialThermoplastic
Helmet TypePassive
Includes BatteriesNo
Series951P Series
StandardsANSI Z87.1-2010, CSA

Shipping Info:

Ship weight (kg) 4.95
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelViewing AreaColorWelding Shade DesignationSuspension Adjustment TypeSwitch SpeedControl TypeFilter SizeTig RatingPkg. Qty.Price
JACKSON SAFETY 46200 Welding Helmet, ADF 3/5-12 Shade Range | CF4RVR 4620090 mm x 35 mm---0.1 msDigital108 mm x 51 mmGreater Than 10A1€194.82
JACKSON SAFETY 46230 Welding Helmet, ADF 3/5-8/9-14 Shade Range | CF4RVT 4623098 mm x 62 mm---0.25 msDigital/Analog110 mm x 90 mmGreater Than 5A1-
RFQ
JACKSON SAFETY 46240 Welding Helmet, ADF 4/5-8/9-13 Shade Range | CF4RVU 4624098 mm x 62 mm---0.1 msDigital/Analog110 mm x 90 mmGreater Than 5A1€324.67
JACKSON SAFETY 46250 Welding Helmet, ADF 3/5-8/9-14 Shade Range | CF4RVV 4625098 mm x 82 mm---0.2 msDigital/Analog114 mm x 133 mmGreater Than 5A1€315.40
JACKSON SAFETY J5032 Welding Helmet, 10 Mg Shade, 110 x 90mm Size, Black | CF4RYT J5032-Black------1-
RFQ
JACKSON SAFETY J7101 Welding Helmet, 4/9-13 Shade Range | CF4TAG J710192 mm x 41 mm-------1-
RFQ
JACKSON SAFETY J8024 Welding Helmet, ADF 4/9-13 Interior, 110 x 90mm Cartridge | CF4TBL J8024--------1-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

JACKSON SAFETY 14535 Welding Helmet, Passive, Black, W10, 5.25 Inch x 4.5 Inch, Pinlock, Thermoplastic, 4 PK
€218.25 /pack