Flat Shipping

Flat Shipping at €24.99 + VAT

IRWIN IWAF36PH3 Insert Bit, PH3 Fastening Tool Tip Size, 6 Inch Overall Bit Length | CR4XRJ

IRWIN INDUSTRIAL TOOLS IWAF36PH3 Insert Bit, PH3 Fastening Tool Tip Size, 6 Inch Overall Bit Length

Item: CR4XRJ Model: IWAF36PH3Cross Ref: 55KH31
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€10.48 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemInsert Bit
ApplicationPower
Bit StylePhillips
End TypeSingle End
Fastening Tool MaterialSteel
FinishCorrosion Coat
For Use WithPower Tool
Hex Shank Size1/4"
Impact RatedYes
Overall Bit Length6"
Sae Or MetricMetric, SAE
Shank TypeHex
Application - ToolsPower
Shank StyleHex
Single End/double EndSingle End

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)2.54
Ship length (cm)15.24
Ship width (cm)2.54
Country of OriginCN

Product Variants

ProductModelApplicationBit StyleOverall Bit LengthEnd TypeFastening Tool MaterialSae Or MetricImpact RatedHex Shank SizePkg. Qty.Price
IRWIN IWAF121PH220D Insert Bit, Fastening Tool Tip Size, 1 Inch Overall Bit Length, 1/4 Inch Hex Shank Size | CR4XQW IWAF121PH220DPowerPhillips1"Single EndSteelMetric, SAEYes1/4"20€28.80
IRWIN IWAF121PR220D Insert Bit, Fastening Tool Tip Size, 1 Inch Overall Bit Length, 1/4 Inch Hex Shank Size | CR4XQX IWAF121PR220DPowerPhillips1"Single EndSteelMetric, SAEYes1/4"20€27.76
IRWIN IWAF31PR220 Insert Bit, Fastening Tool Tip Size, 1 Inch Overall Bit Length, 1/4 Inch Hex Shank Size | CR4XQY IWAF31PR220ImpactPhillips1"Single EndSteelMetric, SAEYes1/4"20€34.09
IRWIN IWAF31PH12 Insert Bit, PH1 Fastening Tool Tip Size, 1 Inch Overall Bit Length | CR4XQZ IWAF31PH12PowerPhillips1"Single EndSteelMetric, SAEYes1/4"2€2.24
IRWIN IWAF22PH1B10 Insert Bit, PH1 Fastening Tool Tip Size, 2 Inch Overall Bit Length | CR4XRA IWAF22PH1B10PowerPhillips2"Single EndSteelMetric, SAENo1/4"10€10.15
IRWIN IWAF31PH1-2 Insert Bit, PH1 Fastening Tool Tip Size, 3 1/2 Inch Overall Bit Length | CR4XRB IWAF31PH1-2PowerPhillips3 1/2"Single EndSteelMetric, SAEYes1/4"1€6.79
IRWIN IWAF36PH1 Insert Bit, PH1 Fastening Tool Tip Size, 6 Inch Overall Bit Length | CR4XRC IWAF36PH1PowerPhillips6"Single EndSteelMetric, SAEYes1/4"1€9.72

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

IRWIN INDUSTRIAL TOOLS IWAF36PH3 Insert Bit, PH3 Fastening Tool Tip Size, 6 Inch Overall Bit Length
€10.48 /unit