Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

IRWIN 4935225 Self-aligning Hand Tap #10-24unc | AE3QWR 5EWD3

IRWIN INDUSTRIAL TOOLS 4935225 Self-aligning Hand Tap #10-24unc

Item: AE3QWR Model: 4935225Cross Ref: 5EWD3
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€9.61 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSelf-Aligning Hand Tap
FinishUncoated
MaterialHigh Speed Steel
Number Of Flutes4
Overall Length2 3/8"
Pitch Diameter Limits2B
Pitch Type24
Shank Dia.0.194"
Size#10
Tap TypePlug
Thread DirectionRight Hand
Thread Length7/8"
Thread TypeUNC
55% Thread Drill Size#21
75% Thread Drill Size#24
Class Of FitClass 2B
Measurement SystemPipe
Spiral DirectionNeutral
StandardsASME B94.9-2008
Tap ChamferPlug
Tap MaterialHigh Speed Steel
Thread Limit / Class Of Fit2B
Thread Size#10-24

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)0.51
Ship length (cm)6.03
Ship width (cm)0.51
HS code8207406000
Country of OriginUS

Product Details:

    • Sub-Brand: IRWIN HANSON

Product Variants

ProductModelThread LengthOverall LengthNumber Of FlutesThread SizeShank Dia.Thread TypeSizePitch Diameter LimitsPrice
IRWIN 4935224 Self-aligning Hand Tap #8-32unc Uncoated | AE3QWQ 5EWD2 49352243/4"2 1/8"4-0.168"UNC#82B€6.46
IRWIN 4935228 Self-aligning Hand Tap 1/4-20unc | AE3QWV 5EWD6 49352281"2 1/2"4-0.255"UNC1/4"2B€6.92
IRWIN 4935232 Self-aligning Hand Tap 3/8-16unc | AE3QWZ 5EWE0 49352321 1/4"2 15/16"4-0.381"UNC3/8"2B€10.52
IRWIN 4935238 Self-aligning Hand Tap M3 x 0.5 Uncoated | AE3QXF 5EWE6 49352385/8"1 15/16"3M3 x 0.50.141"CoarseM36H€6.20
IRWIN 4935239 Self-aligning Hand Tap M4 x 0.7 Uncoated | AE3QXG 5EWE7 49352393/4"2 1/8"4M4 x 0.70.168"CoarseM46H€6.56
IRWIN 4935241 Self-aligning Hand Tap M5 x 0.8 Uncoated | AE3QXJ 5EWE9 49352417/8"2 3/8"4M5 x 0.80.194"CoarseM56H€6.81
IRWIN 4935243 Self-aligning Hand Tap M6 x 1 Uncoated | AE3QXL 5EWF1 49352431"2 1/2"4M6 x 10.255"CoarseM66H€6.75

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

IRWIN INDUSTRIAL TOOLS 4935225 Self-aligning Hand Tap #10-24unc
€9.61 /unit