Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

IRWIN 314018 Jobber Drill Bit Set 18-pc 1/16 To 1/2in | AD2VBZ 3UME8

IRWIN INDUSTRIAL TOOLS 314018 Jobber Drill Bit Set 18-pc 1/16 To 1/2in

Item: AD2VBZ Model: 314018Cross Ref: 3UME8
In Stock

Get it by Friday, Jun 13

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€119.49 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReduced Shank Jobber Drill Bit Set
Cutting DirectionRight Hand
Dimension TypeFractional Inch
FinishBlack Oxide
MaterialHigh Speed Steel
Number Of Pieces18
Point Angle135°
Point TypeSplit Point
Coolant FedNon Coolant Through
Depth:dia. Ratio4xD
Drill Bit Case TypeBox
Drill Bit Point Angle135°
Drill Bit Point TypeSplit Point
Drill Bit Sizes Included1/16", 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 11/64", 3/16", 13/64", 7/32", 1/4", 5/16", 3/8", 1/2"
Finish - MachiningBlack & Gold
Includes(2) 1/16" Drill Bit Set, (2) 1/8" Drill Bit Set, (2) 3/32" Drill Bit Set, 1/2" Drill Bit Set, 1/4" Drill Bit Set, 11/64" Drill Bit Set, 13/64" Drill Bit Set, 3/16" Drill Bit Set, 3/8" Drill Bit Set, 5/16" Drill Bit Set, 5/32" Drill Bit Set, 5/64" Drill Bit Set, 7/32" Drill Bit Set, 7/64" Drill Bit Set, 9/64" Drill Bit Set
Largest Drill Bit Size3/8"
Material - MachiningHigh Speed Steel
Material Grade - MachiningGeneral Purpose
Measurement SystemFractional Inch
Number Of Drill Bits18
Primary Material ApplicationAll Materials
Shank Dia.1/2"
Shank Type - MachiningStraight
Smallest Drill Bit Size1/16"
StandardsNOT RATED

Shipping Info:

Ship weight (kg) 0.6255
Ship height (cm)4.45
Ship length (cm)27.94
Ship width (cm)27.31
HS code8207906000
Country of OriginCN

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

IRWIN INDUSTRIAL TOOLS 314018 Jobber Drill Bit Set 18-pc 1/16 To 1/2in
€119.49 /unit