Flat Shipping

Flat Shipping at €24.99 + VAT

IRWIN 2636 Three Piece Tap Kit, 3/8 Inch Size-24 Tap Thread Size, Right Hand, 4 Flutes | CR4XXB

IRWIN INDUSTRIAL TOOLS 2636 Three Piece Tap Kit, 3/8 Inch Size-24 Tap Thread Size, Right Hand, 4 Flutes

Item: CR4XXB Model: 2636Cross Ref: 60GT86
Limited Availability

Get it by Thursday, Jun 12

Request a Quote

Payment

Delivery

Product Specifications:

ItemTap Kit
55% Thread Drill Size0.344"
65% Thread Drill SizeR
75% Thread Drill Size0.335"
Extended ShankNo
FeaturesConvenient Plastic Pouch Puts All The Necessary Taps At Your Finger Tips, Ideal For Auto Repair And Machinery Where Metric Threads Are Specified
Includes(1) Taper, Bottoming, Plug Tap
Number Of Flutes4
Number Of Taps3
System Of MeasurementImperial
Tap ChamferBottom, Plug, Taper
Tap MaterialHigh Carbon Steel
Tap TypeHand
Thread DirectionRight Hand
Thread Size3/8"-24
Thread StandardFine
Threads Per Inch24

Shipping Info:

Ship weight (kg) 0.1143
Country of OriginUS

Product Variants

ProductModelThread Size75% Thread Drill SizeThread Standard65% Thread Drill Size55% Thread Drill SizeNumber Of FlutesThread DirectionTap ChamferPrice
IRWIN 2658ZR Tap, 3/4 Inch Size-10 Tap Thread Size, 4 Flutes | CR4XWG 2658ZR3/4"-10-NC--4-Bottom, Plug, Taper€75.05
IRWIN 2634 Three Piece Tap Kit, 3/8 Inch Size-16 Tap Thread Size, RigHeight Hand, 4 Flutes | CR4XWY 26343/8"-160.312"CoarseP0.331"4Right HandBottom, Plug, Taper€26.31
IRWIN 2623 Three Piece Tap Kit, 1/4 Inch Size-28 Tap Thread Size, Right Hand, 4 Flutes | CR4XXA 26231/4"-280.214"Fine0.219"0.224"4Right HandBottom, Plug, Taper€14.52
IRWIN 2620 Three Piece Tap Kit, 1/4 Inch Size-20 Tap Thread Size, Right Hand, 4 Flutes | CR4XXC 26201/4"-20#7Coarse#5#34Right HandBottom, Plug, Taper-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

IRWIN INDUSTRIAL TOOLS 2636 Three Piece Tap Kit, 3/8 Inch Size-24 Tap Thread Size, Right Hand, 4 Flutes