Flat Shipping

Flat Shipping at €24.99 + VAT

IRWIN 1890707 Wood Drilling Bit, 1/4 Inch Drill Bit Size, 18 Inch Overall Length | CR4XZP

IRWIN INDUSTRIAL TOOLS 1890707 Wood Drilling Bit, 1/4 Inch Drill Bit Size, 18 Inch Overall Length

Item: CR4XZP Model: 1890707Cross Ref: 45PD21
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€24.91 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWood Drilling Bit
Decimal Equivalent0.25
Drill Bit Size1/4"
FinishBright, Uncoated
MaterialHigh Speed Steel
Mfr. Series1890
Primary Material ApplicationWood
Shank Dia.1/4"
Shank TypeStraight With Three Flats
System Of MeasurementImperial
Finish - MachiningBright (Uncoated)
Material - MachiningHigh Speed Steel
Measurement SystemFractional Inch
Series1890 Series
Shank Diameter1/4"
Shank Type - MachiningStraight with Three Flats

Shipping Info:

Ship weight (kg) 0.135
Ship height (cm)2.54
Ship length (cm)45.72
Ship width (cm)2.54
Country of OriginBR

Product Variants

ProductModelDrill Bit SizeDecimal EquivalentShank Dia.MaterialFinishPrimary Material ApplicationPrice
IRWIN 1890711 Wood Drilling Bit, 1/2 Inch Drill Bit Size, 18 Inch Overall Length | CR4XZL 18907111/2"0.51/2"High Speed SteelBright, UncoatedWood€25.83
IRWIN 1890714 Wood Drilling Bit, 3/4 Inch Drill Bit Size, 18 Inch Overall Length | CR4XZY 18907143/4"0.753/4"High Speed SteelBright, UncoatedWood€39.14
IRWIN 1890709 Wood Drilling Bit, 3/8 Inch Drill Bit Size, 18 Inch Overall Length | CR4YAA 18907093/8"0.3753/8"High Speed SteelBright, UncoatedWood€22.14
IRWIN 1890708 Wood Drilling Bit, 5/16 Inch Drill Bit Size, 18 Inch Overall Length | CR4YAC 18907080.312"0.31250.312"High Speed SteelBright, UncoatedWood€21.61
IRWIN 1890713 Wood Drilling Bit, 5/8 Inch Drill Bit Size, 18 Inch Overall Length | CR4YAE 18907135/8"0.6255/8"High Speed SteelBright, UncoatedWood€32.45

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

IRWIN INDUSTRIAL TOOLS 1890707 Wood Drilling Bit, 1/4 Inch Drill Bit Size, 18 Inch Overall Length
€24.91 /unit