Flat Shipping

Flat Shipping at €24.99 + VAT

IRWIN 1423ZR Hand Tap 1/4-28unf Uncoated | AA8RZM 19T119

IRWIN INDUSTRIAL TOOLS 1423ZR Hand Tap 1/4-28unf Uncoated

Item: AA8RZM Model: 1423ZRCross Ref: 19T119
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€6.11 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHand Tap
FinishUncoated
MaterialHigh Speed Steel
Number Of Flutes4
Overall Length2 1/2"
Pitch Diameter LimitsH2
Pitch Type28
Shank Dia.0.255"
Size1/4"
Tap TypePlug
Thread DirectionRight Hand
Thread Length1"
Thread TypeUNF
55% Thread Drill Size5.7 mm
65% Thread Drill Size7/32"
75% Thread Drill Size5.45 mm
Class Of FitClass 2B
Measurement SystemFractional Inch
Shank Type - MachiningStraight
Spiral DirectionNeutral
StandardsUSCTI
Tap ChamferPlug
Tap FinishBright (Uncoated)
Tap Length StandardUSCTI
Tap MaterialCarbon Steel
Tap Shank StandardUSCTI
Tap StyleStraight Flute (Hand)
Thread LimitH2
Thread Limit / Class Of FitH2, 2B
Thread Size1/4"-28
Thread StandardUNF
Threads Per Inch28

Shipping Info:

Ship weight (kg) 0.0023
Ship height (cm)0.76
Ship length (cm)6.35
Ship width (cm)0.76
HS code8207406000
Country of OriginUS

Product Details:

    • Sub-Brand: IRWIN HANSON

Product Variants

ProductModelThread LengthOverall LengthNumber Of FlutesThread SizeShank Dia.Thread TypeSizeTap TypePrice
IRWIN 1112ZR Hand Tap #4-40unc Uncoated | AA8RZE 19T112 1112ZR9/16"1 7/8"3-0.141"UNC#4Plug€4.25
IRWIN 1118 Hand Tap #6-32unc Uncoated | AA8RZF 19T113 111811/16"2"3-0.141"UNC#6Plug€4.15
IRWIN 1124 Hand Tap #8-32unc Uncoated | AA8RZG 19T114 11243/4"2 1/8"4-0.168"UNC#8Plug€4.44
IRWIN 1128ZR Hand Tap #10-24unc Uncoated | AA8RZH 19T115 1128ZR7/8"2 3/8"4-0.194"UNC#10Plug€4.50
IRWIN 1131 Hand Tap #10-32unf Uncoated | AA8RZJ 19T116 11317/8"2 3/8"4-0.194"UNF#10Plug€4.49
IRWIN 1132 Hand Tap #12-24unc Uncoated | AA8RZK 19T117 113215/16"2 3/8"4-0.22"UNC#12Plug€4.88
IRWIN 1420 Hand Tap 1/4-20unc Uncoated | AA8RZL 19T118 14201"2 1/2"4-0.255"UNC1/4"Plug€4.14

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

IRWIN INDUSTRIAL TOOLS 1423ZR Hand Tap 1/4-28unf Uncoated
€6.11 /unit