Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

IRWIN 11135ZR | AE6XPM | 5VUC4 | Screw Extractor / Drill Set

IRWIN INDUSTRIAL TOOLS 11135ZR Screw Extractor / Drill Bit Set, 35 Pc

Item: AE6XPM Model: 11135ZRCross Ref: 5VUC4
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€524.20 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemScrew Extractor/Drill Set
Drill SizeNone
Drive SizeNone
For Removing Studs, Bolts, Screws1/8" to 1/2"
MaterialHigh Carbon Steel And High Speed Steel
Number Of Pieces35

Shipping Info:

Ship weight (kg) 1.665
Ship height (cm)4.32
Ship length (cm)29.72
Ship width (cm)18.8
HS code8205595560
Country of OriginBR

Product Details:

Irwin 11135ZR screw extractor set is designed to remove broken studs, sockets, bolts, screws and fittings without damaging workpieces. When the user turns the tool, the spiral flute gets embedded deeper into the metal, resulting in an increase in the fastener resistance and the extractor's grip simultaneously.

Features:

  • It features a left-hand spiral design for more gripping power.
  • It has marked sizes of the extractor and recommended drill bits for user convenience.
  • The set includes 13 multi-spline extractors, 16 left-hand cobalt drill bits and 6 spiral screw extractors.
  • It comes in a plastic case for storing the items and preventing them from impact shocks.

Frequently Asked Questions:

Q. What is a tap wrench?

A. Tap wrench is a hand tool used to turn taps or other small tools, such as hand reamers or screw extractors.

Q. What is the purpose of carbon steel?

A. Carbon steel offers better tensile strength and is less likely to break as steel material does under stress.

Q. What are multi-spline extractors used for?

A. Irwin multi-spline extractors are used for high torque fastener removal.

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

IRWIN INDUSTRIAL TOOLS 11135ZR Screw Extractor / Drill Bit Set, 35 Pc
€524.20 /unit