IRSG DRR-TB36 Top/middle Basket Use With GR0073453 | AA7JTW 16A709

IRSG DRR-TB36 Top/middle Basket Use With GR0073453

Item: AA7JTW Model: DRR-TB36Cross Ref: 16A709
In Stock

Get it by Tuesday, Jun 17

€197.98 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTop/Middle Basket
FinishPowder Coat
Load Capacity500 lbs.
MaterialSteel
Overall Height12"
Overall Length34"
Overall Width16"

Shipping Info:

Ship weight (kg) 14.85
Ship height (cm)91.44
Ship length (cm)53.34
Ship width (cm)43.18
HS code7323999080
Country of OriginCN

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

IRSG DRR-TB36 Top/middle Basket Use With GR0073453
€197.98 /unit