ENERPAC PRUS1526 Locking U-Ring Set, 150 Ton, 26 Inch Size | CM9KWP

ENERPAC PRUS1526 Locking U-Ring Set, 150 Ton, 26 Inch Size

Item: CM9KWP Model: PRUS1526Cross Ref: 60HW59
In Stock

Get it by Friday, Jun 13

€2,983.86 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemU Ring
ApplicationWheeled Jack
Attachment TypeLocking U Ring
Promotion RestrictionNot Eligible For Promotion
Capacity (imperial Tons)150
Capacity Of Attachment150 ton.
Compatible Products1333
Compatible ProductsPRASA15016L, PRASA20016L, PREMB15016L, PREME15016L, PREMI15016L, PREMG15016L, PREMW15016L, PREMJ15016L, PREMR15016L
For Use With Cylinder Capacity150 ton.
For Use With Cylinder SeriesPRASA, PREMB, PREME, PREMG, PREMI, PREMJ, PREMR, PREMW Series
Product TypeLifting Jack Set

Shipping Info:

Ship weight (kg) 21.96
Ship height (cm)7.62
Ship length (cm)7.62
Ship width (cm)7.62
Country of OriginUS

Product Variants

ProductModelAttachment TypePrice
ENERPAC PRU11 Locking U-Ring, 60 and 100 Ton, 1 Inch Size | CM9KWA PRU11Locking U Ring€357.39
ENERPAC PRU110 Locking U-Ring, 60 and 100 Ton, 10 Inch Size | CM9KWB PRU110-€1,362.24
ENERPAC PRU13 Locking U-Ring, 60 and 100 Ton, 3 Inch Size | CM9KWC PRU13Locking U Ring€448.47
ENERPAC PRU14 Locking U-Ring, 60 and 100 Ton, 4.25 Inch Size | CM9KWD PRU14Locking U Ring€585.09
ENERPAC PRU151 Locking U-Ring, 150 Ton, 1 Inch Size | CM9KWE PRU151-€571.23
ENERPAC PRU1510 Locking U-Ring, 150 Ton, 10 Inch Size | CM9KWF PRU1510Locking U Ring€1,255.32
ENERPAC PRU155 Locking U-Ring, 150 Ton, 5.5 Inch Size | CM9KWG PRU155Locking U Ring€693.00

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ENERPAC PRUS1526 Locking U-Ring Set, 150 Ton, 26 Inch Size
€2,983.86 /unit