IRONCLAD IEXT-FRIBLK-03-M Tactical Touchscreen Glove, Polyester, Nylon, Polyester, Black, M, 9 Inch Length, ANSI/CE | CR4VYY

IRONCLAD IEXT-FRIBLK-03-M Tactical Touchscreen Glove, Polyester, Nylon, Black, M, 9 Inch Length, ANSI/CE

Item: CR4VYY Model: IEXT-FRIBLK-03-MCross Ref: 493C41
In Stock

Get it by Tuesday, Jun 17

€17.49 /unit
This product can only be shipped in multiples of 12
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGlove
Ansi/isea Abrasion Level3
ApplicationTactical, Rescue, General Purpose, Shooting, Mechanical, Law Enforcement
Back MaterialPolyester
Closure TypeHook And Loop
ColorBlack
CuffHook And Loop
Cut PatternThree D
Cut Type3D Pattern, Ergonomic
Finger StyleAnd Middle Finger, Half On Thumb, Index
Grade Of LeatherSynthetic Leather
Knuckle Padding MaterialThermoplastic Rubber
Length9"
LiningPolyester
Palm MaterialNylon
SizeM
Stitching MaterialNylon
Thumb StyleWing
Cut3D Pattern, Ergonomic
En 388 Rating3121AP
Glove FeaturesBreathable Back
Product TypeTactical Gloves
StandardsEN 388, TAA COMPLIANT

Shipping Info:

Ship weight (kg) 0.135
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelBack MaterialColorCuffSizeLiningPkg. Qty.Price
IRONCLAD EXOT-GIBLK-06-XXL Exo Tactical Glove, Polyester, Synthetic Suede, Unlined, Black, 2Xl, 1 Pr | CR4VXR EXOT-GIBLK-06-XXLPolyesterBlackHook And Loop2XLUnlined2€33.56
IRONCLAD EXOT-GIBLK-04-L Exo Tactical Glove, Polyester, Synthetic Suede, Unlined, Black, L, 1 Pr | CR4VXT EXOT-GIBLK-04-LPolyesterBlackHook And LoopLUnlined2€33.56
IRONCLAD EXOT-GIBLK-02-S Exo Tactical Glove, Polyester, Synthetic Suede, Unlined, Black, S, 1 Pr | CR4VXU EXOT-GIBLK-02-SPolyesterBlackHook And LoopSUnlined2€33.56
IRONCLAD EXOT-GIBLK-05-XL Exo Tactical Glove, Polyester, Synthetic Suede, Unlined, Black, Xl, 1 Pr | CR4VXV EXOT-GIBLK-05-XLPolyesterBlackHook And LoopXLUnlined1€33.56
IRONCLAD IEXT-IBLK-06-XXL Tactical Touchscreen Glove, Polyester, Nylon, Polyester, Black, 2XL, 1 PR | CR4VYG IEXT-IBLK-06-XXLPolyesterBlackHook And Loop2XLPolyester1€20.90
IRONCLAD IEXT-FIBLK-06-XXL Tactical Touchscreen Glove, Polyester, Nylon, Polyester, Black, 2XL, 7 Inch Length, 1 PR | CR4VYH IEXT-FIBLK-06-XXLPolyesterBlackHook And Loop2XLPolyester1€13.71
IRONCLAD IEXT-PBLK-06-XXL Tactical Touchscreen Glove, Polyester, Nylon, Polyester, Black, 2XL, 9 Inch Length | CR4VYJ IEXT-PBLK-06-XXLPolyesterBlackHook And Loop2XLPolyester1€13.06

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

IRONCLAD IEXT-FRIBLK-03-M Tactical Touchscreen Glove, Polyester, Nylon, Black, M, 9 Inch Length, ANSI/CE
€17.49 /unit