Flat Shipping

Flat Shipping at €24.99 + VAT

SMC KQ2P-04 Plug, PBT, Tube Stem, 4 mm Tube OD, White, 32 mm Overall Length | CU3ARD

SMC VALVES KQ2P-04 Plug, PBT, Tube Stem, 4 mm Tube OD, White, 32 mm Overall Length

Item: CU3ARD Model: KQ2P-04Cross Ref: 5NRY8
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€1.02 /unit
This product can only be shipped in multiples of 10
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPlug
ApplicationAir
ColorWhite
Compatible Tube MaterialBrass, Polybutylene
Connection TypeTube Stem
Fitting Tube Size Outer Diameter4 mm
Length32 mm
MaterialPBT
Max. Operating Pressure145 psi
Max. Operating Temp.140°F
Min. Operating Temp.32°F
Specific Fitting ShapePlug
System Of MeasurementMetric
Fitting Connection TypeTube Stem
Fitting MaterialPBT
Maximum Operating Pressure145 psi
Maximum Operating Temperature140°F
Minimum Operating Temperature32°F
Overall Length32 mm

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelCompatible Tube MaterialColorFitting Tube Size Outer DiameterMax. Operating PressureMax. Operating Temp.ApplicationConnection TypeSpecific Fitting ShapePrice
SMC KQ2P-13 Plug, PBT, Tube Stem, 1/2 Inch Tube OD, Orange, 45 1/2 mm Overall Length | CU3AQV KQ2P-13Brass, PolybutyleneOrange1/2"145 psi140°FAirTube StemPlug€3.05
SMC KQ2P-07 Plug, PBT, Tube Stem, 1/4 Inch Tube OD, Orange, 35 mm Overall Length | CU3AQW KQ2P-07Brass, PolybutyleneOrange1/4"145 psi140°FAirTube StemPlug€1.23
SMC KQ2P-01 Plug, PBT, Tube Stem, 1/8 Inch Tube OD, Orange, 31 1/2 mm Overall Length | CU3AQX KQ2P-01Brass, PolybutyleneOrange1/8"145 psi140°FAirTube StemPlug€1.07
SMC KQ2P-12 Plug, PBT, Tube Stem, 12 mm Tube OD, White, 45 1/2 mm Overall Length | CU3AQY KQ2P-12PolybutyleneWhite12 mm145 psi140°FAirTube StemPlug€3.09
SMC KQ2P-16 Plug, PBT, Tube Stem, 16 mm Tube OD, White, 47 mm Overall Length | CU3AQZ KQ2P-16Brass, PolybutyleneWhite16 mm145 psi140°FAirTube StemPlug€3.44
SMC KQ2P-23 Plug, PBT, Tube Stem, 3 1/5 mm Tube OD, White, 31 1/2 mm Overall Length | CU3ARA KQ2P-23Brass, PolybutyleneWhite3.2 mm145 psi140°FAirTube StemPlug€1.07
SMC KQ2P-05 Plug, PBT, Tube Stem, 3/16 Inch Tube OD, Orange, 34 mm Overall Length | CU3ARB KQ2P-05PBTOrange0.188"145 psi140°FAirTube StemPlug€1.24

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SMC VALVES KQ2P-04 Plug, PBT, Tube Stem, 4 mm Tube OD, White, 32 mm Overall Length
€1.02 /unit