Flat Shipping

Flat Shipping at €24.99 + VAT

IRONCLAD G-IKC5-BAS-04-L Coated Glove, L, Nitrile, ANSI/ISEA Abrasion Level 4, 1 Pair | CR4VTE

IRONCLAD G-IKC5-BAS-04-L Coated Glove, L, Nitrile, ANSI/ISEA Abrasion Level 4, 1 Pair

Item: CR4VTE Model: G-IKC5-BAS-04-LCross Ref: 49GV02
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€8.82 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGlove
Ansi/isea Cut LevelA3
Coating CoveragePalm
Coating MaterialNitrile
Coating TextureSmooth
Length10 1/2"
Silicone-freeNo
SizeL

Shipping Info:

Ship weight (kg) 0.09
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelSizeCoating CoverageCoating TextureAnsi/isea Cut LevelCoating TypeLatex-freeKnit MaterialSilicone-freePkg. Qty.Price
IRONCLAD KCHA5-06-XXL Coated Glove, 2XL, ANSI Impact Level 2, Nitrile, 1 Pair | CR4VQJ KCHA5-06-XXL2XLFullSandyA6Double DippedYesHPPEYes1€15.79
IRONCLAD KKC3KV-06-XXL Coated Glove, 2XL, Foam Nitrile, 1 Pair | CR4VQK KKC3KV-06-XXL2XLPalmSmoothA3DippedYesKevlarNo1€6.42
IRONCLAD KKC4FN-06-XXL Coated Glove, 2XL, Foam Nitrile, 1 Pair | CR4VQL KKC4FN-06-XXL2XLPalmSmoothA4DippedYesHPPENo1€8.89
IRONCLAD KKC5KV-06-XXL Coated Glove, 2XL, Foam Nitrile, 1 Pair | CR4VQM KKC5KV-06-XXL2XLPalmSmoothA5DippedYesKevlarNo1€7.10
IRONCLAD KKC3FN-06-XXL Coated Glove, 2XL, Foam Nitrile, 1 Pair | CR4VQN KKC3FN-06-XXL2XLPalmSmoothA3DippedYesHPPENo1€8.75
IRONCLAD KKC6FN-06-XXL Coated Glove, 2XL, Foam Nitrile, 1 Pair | CR4VQP KKC6FN-06-XXL2XLPalmSmoothA6DippedYesHPPENo1€8.34
IRONCLAD KKC4PU-06-XXL Coated Glove, 2XL, Polyurethane, 1 Pair | CR4VQV KKC4PU-06-XXL2XLPalmSmoothA4DippedYesHPPENo1€7.90

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

IRONCLAD G-IKC5-BAS-04-L Coated Glove, L, Nitrile, ANSI/ISEA Abrasion Level 4, 1 Pair
€8.82 /unit