BALDOR CEM3313T Three Phase Open Motor, 208-230/460V, 1770 RPM, 60 HZ, 10 HP, ODP, 215TC | AJ6PMR

BALDOR MOTOR CEM3313T Three Phase Open Motor, 230/460V, 1800 RPM, 60 Hz, 10 hp, ODP, 215TC Frame

Item: AJ6PMR Model: CEM3313TCross Ref: 24TT73
In Stock

Get it by Monday, Jun 16

€2,372.31 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGeneral Purpose Motor
Ambient Temp.104°F
Base TypeRigid Base
Bearing TypeBall
Break-down Torque86.2 lbs.-ft.
Cc NumberCC010A
ClassStock
Conduit Box PositionF1
Duty CycleContinuous
Efficiency91.7%
Frame215TC
Frame MaterialSteel
Frequency60 Hz
Full Load Amps25/12.5A
Full Load Torque29.7 lbs.-ft.
IncludesConduit Box
Insulation ClassClass F
Inverter RatedNo
Lead9#14
Motor ApplicationGeneral Application
Motor Enclosure DesignOpen Dripproof
Motor Mounting PositionAll Angle
Motor Shaft DesignKeyed
Motor Shaft RotationClockwise/Counter Clockwise
Motor TypeThree Phase
Mounting TypeFace
Nameplate Rpm1770 RPM
Nema DesignB
No Load Amps5.51A
No. Of Motor Leads9
No. Of Poles4
No. Of Speeds1
Overall Length18 3/16"
Phase3
Power Factor82
RevisionB
Rpm Range1701-1800 RPM
Service Factor1.15
Shaft Dia.1 3/8"
Shaft Length3 3/16"
Thermal ProtectionNone
Type3739M
Usable @ 200vNo
Usable @ 208vYes
Voltage208-230/460V AC
Warranty3 yrs.
Wire Size14 AWG
Hp10 hp
Hz60 Hz
Ins. ClassClass F
Length Less Shaft15 1/16"
Manufacturers Warranty Length3 yrs.
Max. Ambient Temp.40°C
Motor BearingsBall
Motor Design3-Phase
Motor Frame MaterialSteel
Motor Mounting TypeFace
Motor Service Factor1.15
Motor Thermal ProtectionNone
Nominal Efficiency91.7%
StandardsCSA, CSA EEV, UR
Weight133 lbs.

Shipping Info:

Ship weight (kg) 59.85
Ship height (cm)44.13
Ship length (cm)66.99
Ship width (cm)41.91
HS code85015220
Country of OriginUS

Product Details:

    • Explosion Proof Class/Group: NONE
    • Locked-Rotor Torque: 51.6 LB-FT
    • Nameplate No.: NP1259L
    • Pull-Up Torque: 46.2 LB-FT
    • Starting Current: 88.3 Amps

Product Variants

ProductModelMotor Enclosure DesignVoltageMounting TypeNameplate RpmHpService FactorFrameAmbient Temp.Price
BALDOR CEM2513T Three Phase Open Motor, 230/460V, 1765 RPM, 60 HZ, 15 HP, ODP, 254TC | AJ6PLN CEM2513TOpen Slotted Band208-230/460V ACC Face, Foot Mounted1765 RPM--254TC29°C€3,482.28
BALDOR CEM2514T Three Phase Open Motor, 230/460V, 3600 RPM, 60 Hz, 20 HP, ODP, 254TC | AJ6PLP CEM2514TOpen Slotted Band230/460V ACC Face, Foot Mounted3510 RPM--254TC54°C€3,527.04
BALDOR CEM2515T Three Phase Open Motor, 230/460V, 1765 RPM, 60 HZ, 20 HP, ODP, 256TC | AJ6PLQ CEM2515TOpen Slotted Band230/460V ACC Face, Foot Mounted1765 RPM--256TC44°C€3,779.99
BALDOR CEM2516T Three Phase Open Motor, 230/460V, 3600 RPM, 25 HP, 60 Hz, ODP, 256TC | AJ6PLR CEM2516TOpen Slotted Band230/460V ACC Face, Foot Mounted3515 RPM25 hp-256TC57°C€4,150.76
BALDOR CEM2531T Three Phase Open Motor, 230/460V, 1800 RPM, 60 Hz, 25 HP, ODP, 60 | AJ6PLT CEM2531TOpen Slotted Band230/460V ACC Face, Foot Mounted1770 RPM25 hp-284TC34°C€4,849.10
BALDOR CEM2535T Three Phase Open Motor, 230/460V, 1800 RPM, 30 HP, 60 Hz, ODP, 286TC | AJ6PLU CEM2535TOpen Slotted Band230/460V ACC Face, Foot Mounted1770 RPM30 hp-286TC40°C€5,232.45
BALDOR CEM2539T Three Phase Open Motor, 230/460V, 1800 RPM, 60 Hz, 40 HP, ODP, 60 | AJ6PLV CEM2539TOpen Slotted Band230/460V ACC Face, Foot Mounted1775 RPM40 hp-324TC33°C€6,888.35

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR MOTOR CEM3313T Three Phase Open Motor, 230/460V, 1800 RPM, 60 Hz, 10 hp, ODP, 215TC Frame
€2,372.31 /unit