INTERMATIC ST01 Timer Digital 120V 15A Wall Switch | AF7EDJ 20XE69

INTERMATIC ST01 Digital Wall Switch Timer, Single Pole, 120V, 15A, 1HP

Item: AF7EDJ Model: ST01Cross Ref: 20XE69
In Stock

Get it by Monday, Jun 16

€101.40 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWall Switch Timer
Backup Protection Time3 yrs.
Backup TypeBattery
Battery Service TypeReplaceable
Battery TypeLithium Rechargeable
ColorWhite
Depth3"
Features-1
Hp @ 120v1 hp
Length2 19/64"
Length (straight Wireway)2 19/64"
Max Load Handling Capability15A
Max. On/off Cycles40
Max. Time Setting6 Days, 23 hrs., 59 min.
Min. Time Setting1 min.
Minimum On/off Times1 min.
Neutral Connection RequiredNo
Number Of Gangs1
Number Of Poles1
Operation FeaturesAstronomic, Daylight Saving Time
StyleWall Switch
Switch TypeElectronic
Wattage1800 W
Width3"
Applicable Ac Voltage Ranges277V AC
Application HVAC, Lighting
Body ColorWhite
Compatible LightingCompact Fluorescent, Fluorescent, Incandescent, LED
Contact FormSPST-NO
Current Rating15A
Display Qty1
Horsepower @ 120v - Maximum1 hp
Horsepower @ 240v - Maximum2 hp
Includes HoldNo Hold Included
Includes Wall PlateNo Wall Plate Included
Indoor/outdoor UsageIndoor/Outdoor
On/off Cycles - Maximum40
Overall Depth1 13/16"
Overall Height4 1/8"
Overall Width1 3/4"
Product TypeWall Switch Timers
StandardsCCSAUS, TITLE 20
Time Setting - Maximum7 Day
Time Setting - Minimum1 min.
Timer Switch TypeDigital
Wattage - Maximum1800 W

Shipping Info:

Ship weight (kg) 0.198
Ship height (cm)10.48
Ship length (cm)4.6
Ship width (cm)4.45
HS code9107008000
Country of OriginCN

Product Details:

Intermatic STO1 digital wall switch timer is suitable to improve energy efficiency by allowing users to schedule when devices should turn on and off, reducing energy consumption and optimising device operation. It is used to automate & control electrical devices like outdoor lighting, heating and cooling systems, signage, pumps and fans in commercial settings.

Features:

  • It features versatile 7-day programmable schedules with up to 40 ON / OFF events, allowing precise customisation of device operation.
  • This Intermatic timer switch offers automatic daylight saving time (DST) adjustment, ensuring accuracy and hassle-free operation.
  • It comes with an astronomic clock feature that intelligently determines dawn and dusk times, adapting to changing daylight conditions.
  • This Intermatic timer switch features a no-neutral wire connection for easy retrofitting and quicker installation, streamlining the setup process.
  • It is equipped with a replaceable CR2 lithium battery, offering up to three years of operation for long-lasting performance.

Frequently Asked Questions:

Q. What kind of battery is there in Intermatic ST01?

A. CR2 3 Volt-DC battery powers the Intermatic ST01's click-clack On / Off timer feature. Simply pull the cover below the display panel to change the battery. Users can manually turn the timer on and off by pushing this switch.

Q. How can we change the battery in my Intermatic light switch?

A. Use a flat screwdriver to pry open the battery tray if the battery was delivered loose. Using the + and - indications on the tray, insert the supplied CR2 battery. The switch timer's battery tray is to be replaced. When in manual mode, the display will initialise itself and show 12:00 AM.

Q. How does this timer make things safer for users working with it?

A. It is equipped with a random mode and varies the ON / OFF schedule to create a lived-in appearance, enhancing security by simulating human presence.

Q. Is this Intermatic timer switch suitable for both single-switch and 3-way switch setups?

A. Yes, it is compatible with single or 3-way switch installations. It accommodates various switch setups, making them versatile for different setups.

Q. How does this Intermatic timer switch achieve adaptability for different load types?

A. It incorporates an isolated switch and is adaptable to any load type, including AC and DC loads, ensuring flexibility in usage.

Q. What is the operating temperature of Intermatic digital wall switch timers?

A. It has an operating temperature of 0 to 40 degrees C.

Product Variants

ProductModelMin. Time SettingMax. On/off CyclesSwitch TypeMax. Time SettingColorDepthNumber Of PolesStylePrice
INTERMATIC EI200W Auto Shut Off Timer White 1/4 HP | AA9YJZ 1JLF7 EI200W5 min.1Electronic30 min.White1 1/2"1Wall Switch€76.63
INTERMATIC EI200LA Auto Shut Off Timer Almond 1/4 HP | AA9YKA 1JLF8 EI200LA5 min.1Electronic30 min.Almond1 1/2"1Wall Switch€48.66
INTERMATIC EI210W Auto Shut Off Timer White 1/4 HP | AA9YKB 1JLF9 EI210W10 min.1Electronic60 min.White1 1/2"1Wall Switch€66.06
INTERMATIC EI210LA Auto Shut Off Timer Almond 1/4 HP | AA9YKC 1JLG1 EI210LA10 min.1Electronic60 min.Almond1 1/2"1Wall Switch€48.66
INTERMATIC PE153 Digital Timer 7-day 3 Spst 120/240 V | AC9DXG 3FWY5 PE1531 min.3--Gray3 5/8"3-€468.22
INTERMATIC EI500C Digital Timer 7-Day SPST 120V Ivory | AC9DXL 3FWY9 EI500C1 min.14Electronic7 DaysIvory1 3/4"1Weekly€49.49
INTERMATIC EI500WC Digital Timer 7-Day SPST 120 V White | AC9DXM 3FWZ1 EI500WC1 min.14Electronic-White2 1/8"1Weekly€49.49

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

INTERMATIC ST01 Digital Wall Switch Timer, Single Pole, 120V, 15A, 1HP
€101.40 /unit