INTERMATIC EI500WC Digital Timer 7-Day SPST 120 V White | AC9DXM 3FWZ1

INTERMATIC EI500WC ON/OFF Standard Digital Timer, 125 VAC, 15 A

Item: AC9DXM Model: EI500WCCross Ref: 3FWZ1
In Stock

Get it by Tuesday, Jun 17

€49.49 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWall Switch Timer
Backup TypeBattery
Battery TypeNickel Metal Hydride
Chemical Composition Of The Battery CellAlloy Powder, Oxyhydroxide
ColorWhite
Depth2 1/8"
Hp @ 120v1/4 hp
Length6 5/16"
Length (straight Wireway)6 5/16"
Max. On/off Cycles14
Max. On/off Operations14
Min. Time Setting1 min.
Minimum On/off Times1 min.
Neutral Connection RequiredYes
No. Of Batteries Included1
Number Of Poles1
StyleWeekly
Switch TypeElectronic
Tungsten (incandescent) Range(s)1000 W
Tungsten Incandescent1000 W
TypeDecorator Digital
Wattage1800 W
Width3"
Wiring ConfigurationsSingle
Applicable Ac Voltage Ranges125V AC
Application HVAC, Lighting
Body ColorWhite
Compatible LightingFluorescent, Incandescent, LED
Contact FormSPST-NO
Current Rating15A
Display Qty1
FeaturesRechargeable Battery Backup, Requires Neutral Connection
Horsepower @ 120v - Maximum1/4 hp
Includes HoldNo Hold Included
Includes Wall PlateNo Wall Plate Included
Indoor/outdoor UsageIndoor/Outdoor
Number Of Gangs1
On/off Cycles - Maximum14
Overall Depth1 7/16"
Overall Height4 1/8"
Overall Width1 3/4"
Product TypeWall Switch Timers
StandardsCULUS
Time Setting - Maximum7 Day
Time Setting - Minimum1 min.
Timer Switch TypeDigital
Wattage - Maximum1875 W

Shipping Info:

Ship weight (kg) 0.18
Ship height (cm)10.48
Ship length (cm)3.65
Ship width (cm)4.45
HS code9107008000
Country of OriginCN

Product Details:

    • EI500 Series digital timer featuring 7-day programmable schedules with 14 ON / OFF events ideal for use with deck or landscape light controls, attic fans, hallway lights and small commercial signs
    • Integrated display continuously shows the time of the day, day of the week, timer load and the load status
    • Comes with a built-in rechargeable, non-serviceable battery backup facility and can withstand temperatures ranging from 0 to 40 deg C

Product Variants

ProductModelMin. Time SettingMax. On/off CyclesSwitch TypeMax. Time SettingColorDepthNumber Of PolesStylePrice
INTERMATIC EI200W Auto Shut Off Timer White 1/4 HP | AA9YJZ 1JLF7 EI200W5 min.1Electronic30 min.White1 1/2"1Wall Switch€76.63
INTERMATIC EI200LA Auto Shut Off Timer Almond 1/4 HP | AA9YKA 1JLF8 EI200LA5 min.1Electronic30 min.Almond1 1/2"1Wall Switch€48.66
INTERMATIC EI210W Auto Shut Off Timer White 1/4 HP | AA9YKB 1JLF9 EI210W10 min.1Electronic60 min.White1 1/2"1Wall Switch€66.06
INTERMATIC EI210LA Auto Shut Off Timer Almond 1/4 HP | AA9YKC 1JLG1 EI210LA10 min.1Electronic60 min.Almond1 1/2"1Wall Switch€48.66
INTERMATIC PE153 Digital Timer 7-day 3 Spst 120/240 V | AC9DXG 3FWY5 PE1531 min.3--Gray3 5/8"3-€468.22
INTERMATIC EI500C Digital Timer 7-Day SPST 120V Ivory | AC9DXL 3FWY9 EI500C1 min.14Electronic7 DaysIvory1 3/4"1Weekly€49.49
INTERMATIC EI600WC Electronic Timer 7-Day SPDT 120-277 V | AC9DXP 3FWZ4 EI600WC1 min.40Electronic-White1 9/25"1Weekly€89.05

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

INTERMATIC EI500WC ON/OFF Standard Digital Timer, 125 VAC, 15 A
€49.49 /unit