Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

INTERMATIC FF4H Timer Spring Wound 4 Hr SPST Silver | AC9DYH 3FXC4

INTERMATIC FF4H Spring-Wound Timer, SPST, Silver, 10 A

Item: AC9DYH Model: FF4HCross Ref: 3FXC4
In Stock

Get it by Tuesday, Feb 3

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€80.49
10% off
€72.44 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Spring-Wound Timer
Amps Rating 10/20A
Applicable Ac Voltage Ranges 277V AC
Application HVAC, Lighting, Motor Controls
Application Compatibilities CFL, Fluorescent, Incandescent, LED
Applications Air Movement & Ventilation, Indoor Lighting Control, Motor Control, Outdoor Lighting Control
Body Color Silver
Color Silver
Compatible Lighting Fluorescent, Incandescent, LED
Contact Form SPST
Countdown Time 4 hrs.
Current Rating 20A
Depth 1 1/4"
Display Qty 1
Features Automatically Limit Time For Energy Consuming Loads
Fits Single Gang Box
Height 4 1/8"
Hold Mode Included No
Horsepower @ 120v - Maximum 1 hp
Horsepower @ 240v - Maximum 2 hp
Hp @ 125v 1 hp
Hp @ 250v 2 hp
Includes Hold No Hold Included
Includes Wall Plate Wall Plate Included
Indoor/outdoor Usage Indoor/Outdoor
Input Voltage 125-277V AC
Knob Material Plastic
Max. Amps @ 125vac 20A
Max. Amps @ 250vac 10A
Max. Amps @ 277vac 10A
Max. Operating Temp. 120°F
Mechanism Type Analog/Mechanical
Min. Operating Temp. 40°F
Neutral Connection Required No
Number Of Gangs 1
Operation Mode Countdown
Overall Depth 1 1/4"
Overall Height 4 1/8"
Overall Width 1 3/4"
Product Type Countdown Timer
Resistive Heater 20A, 2500 W, 125V AC / 10A, 2500 W, 250V AC / 10A, 2770 W, 277V AC
Series FF Series
Style Commercial
Time Setting - Maximum 4 hrs.
Timer Switch Type Mechanical
Tungsten Incandescent Rating 7A, 125V AC, 50/60 Hz, 875 W
Units Per Pallet 1200
Wall Plate Configurations Multi Gang, Single Gang
Wattage - Maximum 2770 W
Width 1 3/4"
Wiring Configurations Single
Standards CCSAUS, RU

Shipping Info:

Ship weight (kg) 0.1125
Ship height (cm)10.48
Ship length (cm)3.18
Ship width (cm)4.45
HS code9106908500
Country of OriginTN

Product Details:

    • 4-hour spring-loaded wall timer capable of automatically limiting the ON time in fans, lights, motors, heaters and other energy-consuming loads
    • Does not require electricity to operate
    • Features a time-saving up-front connection equipped with teeter-type terminals and a brushed metal plate that adheres to NEC requirements
    • Facilitates quick and easy installation

Product Variants

ProductModelContact FormNumber Of GangsMax. Amps @ 250vacMax. Amps @ 125vacMax. Amps @ 277vacFitsPrice
INTERMATIC FD15M Timer Spring Wound | AB4DPX 1XC25 FD15MCSPST110A20A10ASingle Gang Box€62.70
INTERMATIC FD30M Timer Spring Wound | AB4DPY 1XC26 FD30MCSPST110A20A10ASingle Gang Box€58.08
INTERMATIC FD60M Timer Spring Wound | AB4DPZ 1XC27 FD60MCSPST110A20A10ASingle Gang Box€58.81
INTERMATIC FF12H Timer Spring Wound | AB9MQV 2E052 FF12HCSPST110A20A10ASingle Gang Box€82.37
INTERMATIC FF30M Timer Spring Wound | AB9MRN 2E175 FF30MCSPST110A20A10ASingle Gang Box€59.59
INTERMATIC FF15M Timer Spring Wound | AB9MRU 2E269 FF15MCSPST110A20A10ASingle Gang Box€59.59
INTERMATIC FD5MW Timer Spring Wound 5 Min | AC7DMB 38D055 FD5MWSPST110A20A10ASingle Gang Box€60.98

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

INTERMATIC FF4H Spring-Wound Timer, SPST, Silver, 10 A
€80.49 /unit