Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

INTERMATIC EH40 Timer Water Heater | AE2ENX 4WZ08

INTERMATIC EH40 Timer Water Heater

Item: AE2ENX Model: EH40Cross Ref: 4WZ08
In Stock

Get it by Monday, Jun 16

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€198.25 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemElectronic and Mechanical Water Heater Timer
Backup Protection Time3 yrs.
Backup Time3 yrs.
Backup TypeBattery
Battery Service TypeReplaceable
Contact FormDPST
Depth3"
EnclosureMetal
Events Available42
Features42 On/Off Events Per Week
Has Override SwitchYes
Height7 3/4"
Hp @ 240v1 1/2 hp
Indoor/outdoorIndoor
Input Voltage Range240V AC
Length7 3/4"
Max. On/off Cycles42
Max. On/off Operations42
Min. Time Setting1 min.
MountingSnap In
Number Of Channels1
Number Of Poles2
Operating Temp.-40°F to +104°F
Voltage240V AC
Width5"
Applicable Ac Voltage Ranges240V AC
ApplicationIrrigation, Machinery, Water Heaters
Astronomic FunctionalityNot Astronomic
Backup DeviceBattery
Body MaterialMetal
Compatible LightingLED
Current Rating30A
Digital Timer FunctionsOn/Off
Display Qty1
Horsepower @ 240v - Maximum1 1/2 hp
Indoor/outdoor UsageIndoor
Mounting StyleSurface
Nema Enclosure Rating1
Number Of Circuits1
Operating Temperature - Maximum104°F
Operating Temperature - Minimum-40°F
Overall Depth3"
Overall Height7 3/4"
Overall Width5"
SeriesEH Series
StandardsCCSAUS
Time Setting - Maximum7 Day
Time Setting - Minimum1 min.
Timer Extra FeaturesExternal Override Switch

Shipping Info:

Ship weight (kg) 1.575
Ship height (cm)20.96
Ship length (cm)13.97
Ship width (cm)8.89
HS code9107008000
Country of OriginCN

Product Details:

Intermatic EH40 electronic water heater time switch is suitable for managing the operation of water heaters and optimising energy usage by programming specific ON / OFF schedules in agriculture feeders, greenhouse misting control and water heater control. This time switch is used in commercial and industrial settings to ensure efficient water heating during periods of demand, such as peak usage hours.

Features:

  • It features precise control with 42 ON / OFF events per week, allowing versatile scheduling options.
  • This timer comes with a replaceable battery backup, ensuring uninterrupted functionality even during power outages.
  • It allows to-the-minute programming and time-keeping accuracy to ensure precise operation.
  • This timer provides an external override switch for manual control when needed.
  • It is equipped with an LED load indicator that displays the device's status at a glance.

Standards and Approvals:

  • cCSAus

Frequently Asked Questions:

Q. Is it good to have hot water on a timer or constant?

A. Leaving the hot water heater on continuously is preferable to turning it on and off intermittently. However, you don't actually need to constantly heat your water. Hot water kept in a tank heats up by your boiler or immersion heater.

Q. What is the purpose of a water heater timer?

A. A water heater timer is a device that regulates when a water heater is switched on and off. Instead of keeping hot water throughout the day, your water heater will now only give it when it is set to do so.

Q. What is the operating temperature of this Intermatic EH40 water heater timer?

A.This Intermatic EH40 water heater timer offers an operating temperature range of -40 to 104 degrees F.

Q. What is the duration of the programming cycle in this Intermatic EH40 timer?

A. This timer offers a 7-day programming cycle for tailored automation.

Q. Does this Intermatic EH40 electronic water heater timer provide an override switch?

A. Yes, an override switch enables the bypass of malfunctioning field inputs to aid in startup. This override will be automatically deactivated once the field input returns to normal or reaches a preset time limit, whichever comes first.

Q. Is it preferable to keep hot water continuously on or use a timer?

A. It's actually more efficient to avoid leaving the hot water heater running, contrary to a common energy-saving misconception. Continuously heating water isn't necessary. Immersion heaters or boilers warm up water stored in a tank, and maintaining a continuous heating cycle isn't always the most energy-efficient approach.

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

INTERMATIC EH40 Timer Water Heater
€198.25 /unit