Flat Shipping

Flat Shipping at €24.99 + VAT

INSULTAB HS-VTN 2 Blk 6 Heat Shrink Tubing 2 x 6 Inch -67-392f Pk5 | AE2DKB 4WNE1

INSULTAB HS-VTN 2" Blk 6 Heat Shrink Tubing 2 x 6 Inch -67-392f Pk5

Item: AE2DKB Model: HS-VTN 2" Blk 6Cross Ref: 4WNE1
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€112.73 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHeat Shrink Tubing
Adhesive LinedNo
ColorBlack
Dielectric Strength600V
FeaturesAcid Resistant, Corrosive Chemicals Resistant, Fuel Resistant, Lubricant Resistant, Solvent Resistant
Flame RetardantNo
I.d. After Shrinking1"
I.d. Before Shrinking2"
Length6"
Length (straight Wireway)6"
MaterialModified Elastomer
Max. Voltage600V
Package StyleIndividual Pieces
Shrink Temp.347°F
Shrink Tubing Adhesive LinedNo
Shrink Tubing I.d. Before Shrinking2"
Shrink Tubing Length6"
Shrink Tubing Wall TypeThin Wall
Temp. Range-67°F to +392°F
Wall Thickness After Shrinking0.065" , 0.07"
Wall TypeThin Wall
Max. Temp. Rating392°F
Min. Shrink Temp.347°F
Min. Temp. Rating-67°F
Shrink Ratio2:1
Shrink Tubing PropertiesAbrasion Resistant, Acid and Alkali Resistant, Fuel and Oil Resistant, Solvent Resistant
StandardsAMS-DTL-23053/13, MIL-R-46846, TYPE 3, CLASS 1, ROHS
Tubing Wall TypeThin Wall
Use With Wire Size1" to 1.75"

Shipping Info:

Ship weight (kg) 0.1575
Ship height (cm)2.03
Ship length (cm)12.7
Ship width (cm)16.51
HS code3926909980
Country of OriginUS

Product Variants

ProductModelI.d. Before ShrinkingI.d. After ShrinkingWall Thickness After ShrinkingColorTemp. RangeFlame RetardantShrink Temp.Package StylePkg. Qty.Price
INSULTAB HSK-600 3/64 Clr 6 Heat Shrink Tubing 0.046 x 6 Inch -67-347f Pk5 | AE2DGD 4WMW1 HSK-600 3/64 Clr 60.05"0.02"0.01"Clear-67°F to +347°FYes347°FIndividual Pieces5€6.71
INSULTAB HSK-600 1/16 Clr 6 Heat Shrink Tubing 0.063 x 6 Inch -67-347f Pk5 | AE2DGE 4WMW2 HSK-600 1/16 Clr 60.06"0.03"0.01"Clear-67°F to +347°FYes347°FIndividual Pieces5€6.76
INSULTAB HSK-600 3/32 Clr 6 Heat Shrink Tubing 28-26awg 6 Inch -67-347f Pk5 | AE2DGF 4WMW3 HSK-600 3/32 Clr 60.09"0.05"0.01"Clear-67°F to +347°FYes347°FIndividual Pieces5€6.94
INSULTAB HSK-600 1/8 Clr 6 Heat Shrink Tubing 24-22awg 6 Inch -67-347f Pk5 | AE2DGG 4WMW4 HSK-600 1/8 Clr 60.13"0.06"0.01"Clear-67°F to +347°FYes347°FIndividual Pieces5€7.10
INSULTAB HSK-600 3/16 Clr 6 Heat Shrink Tubing 20-18awg 6 Inch -67-347f Pk5 | AE2DGH 4WMW5 HSK-600 3/16 Clr 60.19"0.09"0.01"Clear-67°F to +347°FYes347°FIndividual Pieces5€9.64
INSULTAB HSK-600 1/4 Clr 6 Heat Shrink Tubing 16-12awg 6 Inch -67-347f Pk5 | AE2DGJ 4WMW6 HSK-600 1/4 Clr 61/4"0.13"0.01"Clear-67°F to +347°FYes347°FIndividual Pieces5€10.82
INSULTAB HSK-600 3/8 Clr 6 Heat Shrink Tubing 12-8awg 6 Inch -67-347f Pk5 | AE2DGK 4WMW7 HSK-600 3/8 Clr 60.38"0.19"0.01"Clear-67°F to +347°FYes347°FIndividual Pieces5€12.01

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

INSULTAB HS-VTN 2" Blk 6 Heat Shrink Tubing 2 x 6 Inch -67-392f Pk5
€112.73 /pack