Flat Shipping

Flat Shipping at €24.99 + VAT

INSULTAB HSK-600 1/16 Clr 6 Heat Shrink Tubing 0.063 x 6 Inch -67-347f Pk5 | AE2DGE 4WMW2

INSULTAB HSK-600 1/16 Clr 6 Heat Shrink Tubing 0.063 x 6 Inch -67-347f Pk5

Item: AE2DGE Model: HSK-600 1/16 Clr 6Cross Ref: 4WMW2
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€7.16 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHeat Shrink Tubing
Adhesive LinedNo
ColorClear
Dielectric Strength600V
FeaturesHigh Degree Of Mechanical Strength
Flame RetardantYes
I.d. After Shrinking0.03"
I.d. Before Shrinking0.06"
Length6"
Length (straight Wireway)6"
MaterialModified Polyvinylidene Fluoride
Max. Voltage600V
Package StyleIndividual Pieces
Shrink Temp.347°F
Shrink Tubing Adhesive LinedNo
Shrink Tubing I.d. Before Shrinking0.063"
Shrink Tubing Length6"
Shrink Tubing Wall TypeThin Wall
Temp. Range-67°F to +347°F
Wall Thickness After Shrinking0.01"
Wall TypeThin Wall
Max. Temp. Rating347°F
Min. Shrink Temp.347°F
Min. Temp. Rating-67°F
Shrink Ratio2:1
Shrink Tubing PropertiesAbrasion Resistant, Acid and Alkali Resistant, Fuel and Oil Resistant, High Heat Resistant, Solvent Resistant
StandardsAMS-3632, CSA OFT, SAE-AMS-DTL-23053/8, UL VW-1
Tubing Wall TypeThin Wall
Use With Wire Size24 AWG to 28 AWG

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)0.76
Ship length (cm)12.7
Ship width (cm)17.78
HS code3926909980
Country of OriginUS

Product Variants

ProductModelI.d. Before ShrinkingI.d. After ShrinkingWall Thickness After ShrinkingColorTemp. RangeFlame RetardantShrink Temp.Package StylePkg. Qty.Price
INSULTAB HSK-600 3/64 Clr 6 Heat Shrink Tubing 0.046 x 6 Inch -67-347f Pk5 | AE2DGD 4WMW1 HSK-600 3/64 Clr 60.05"0.02"0.01"Clear-67°F to +347°FYes347°FIndividual Pieces5€6.71
INSULTAB HSK-600 3/32 Clr 6 Heat Shrink Tubing 28-26awg 6 Inch -67-347f Pk5 | AE2DGF 4WMW3 HSK-600 3/32 Clr 60.09"0.05"0.01"Clear-67°F to +347°FYes347°FIndividual Pieces5€6.94
INSULTAB HSK-600 1/8 Clr 6 Heat Shrink Tubing 24-22awg 6 Inch -67-347f Pk5 | AE2DGG 4WMW4 HSK-600 1/8 Clr 60.13"0.06"0.01"Clear-67°F to +347°FYes347°FIndividual Pieces5€7.10
INSULTAB HSK-600 3/16 Clr 6 Heat Shrink Tubing 20-18awg 6 Inch -67-347f Pk5 | AE2DGH 4WMW5 HSK-600 3/16 Clr 60.19"0.09"0.01"Clear-67°F to +347°FYes347°FIndividual Pieces5€9.64
INSULTAB HSK-600 1/4 Clr 6 Heat Shrink Tubing 16-12awg 6 Inch -67-347f Pk5 | AE2DGJ 4WMW6 HSK-600 1/4 Clr 61/4"0.13"0.01"Clear-67°F to +347°FYes347°FIndividual Pieces5€10.82
INSULTAB HSK-600 3/8 Clr 6 Heat Shrink Tubing 12-8awg 6 Inch -67-347f Pk5 | AE2DGK 4WMW7 HSK-600 3/8 Clr 60.38"0.19"0.01"Clear-67°F to +347°FYes347°FIndividual Pieces5€12.01
INSULTAB HSK-600 1/2 Clr 6 Heat Shrink Tubing 6-1awg 6 Inch -67-347f Pk5 | AE2DGL 4WMW8 HSK-600 1/2 Clr 61/2"1/4"0.01"Clear-67°F to +347°FYes347°FIndividual Pieces5€15.00

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

INSULTAB HSK-600 1/16 Clr 6 Heat Shrink Tubing 0.063 x 6 Inch -67-347f Pk5
€7.16 /unit