Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

INSULTAB HS-105 2 Clr 10 Heat Shrink Tubing 2 Inch x 10ft Pvc Clear | AE2DLH 4WNH3

INSULTAB HS-105 2" Clr 10 Heat Shrink Tubing 2 Inch x 10ft Pvc Clear

Item: AE2DLH Model: HS-105 2" Clr 10Cross Ref: 4WNH3
In Stock

Get it by Wednesday, Jun 11

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€33.32 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHeat Shrink Tubing
Adhesive LinedNo
ColorClear
Dielectric Strength600V
FeaturesSuperior Strength, 30% Stronger Than Polyolefin
Flame RetardantNo
I.d. After Shrinking1"
I.d. Before Shrinking2"
Length10 ft.
Length (straight Wireway)10 ft.
Max. Voltage600V
Package StyleCut To Length
Shrink Temp.212°F
Shrink Tube Material TypeFlexible
Shrink Tubing Adhesive LinedNo
Shrink Tubing I.d. Before Shrinking2"
Shrink Tubing Length10 ft.
Shrink Tubing Wall TypeThin Wall
Temp. Range-4°F to +221°F
Wall Thickness After Shrinking0.048" , 0.05"
Wall TypeThin Wall

Shipping Info:

Ship weight (kg) 0.387
Ship height (cm)8.89
Ship length (cm)21.59
Ship width (cm)7.62
HS code3926909980
Country of OriginUS

Product Variants

ProductModelI.d. Before ShrinkingI.d. After ShrinkingWall Thickness After ShrinkingColorTemp. RangeFlame RetardantShrink Temp.Package StylePkg. Qty.Price
INSULTAB HSK-600 3/64 Clr 6 Heat Shrink Tubing 0.046 x 6 Inch -67-347f Pk5 | AE2DGD 4WMW1 HSK-600 3/64 Clr 60.05"0.02"0.01"Clear-67°F to +347°FYes347°FIndividual Pieces5€6.71
INSULTAB HSK-600 1/16 Clr 6 Heat Shrink Tubing 0.063 x 6 Inch -67-347f Pk5 | AE2DGE 4WMW2 HSK-600 1/16 Clr 60.06"0.03"0.01"Clear-67°F to +347°FYes347°FIndividual Pieces5€6.76
INSULTAB HSK-600 3/32 Clr 6 Heat Shrink Tubing 28-26awg 6 Inch -67-347f Pk5 | AE2DGF 4WMW3 HSK-600 3/32 Clr 60.09"0.05"0.01"Clear-67°F to +347°FYes347°FIndividual Pieces5€6.94
INSULTAB HSK-600 1/8 Clr 6 Heat Shrink Tubing 24-22awg 6 Inch -67-347f Pk5 | AE2DGG 4WMW4 HSK-600 1/8 Clr 60.13"0.06"0.01"Clear-67°F to +347°FYes347°FIndividual Pieces5€7.10
INSULTAB HSK-600 3/16 Clr 6 Heat Shrink Tubing 20-18awg 6 Inch -67-347f Pk5 | AE2DGH 4WMW5 HSK-600 3/16 Clr 60.19"0.09"0.01"Clear-67°F to +347°FYes347°FIndividual Pieces5€9.64
INSULTAB HSK-600 1/4 Clr 6 Heat Shrink Tubing 16-12awg 6 Inch -67-347f Pk5 | AE2DGJ 4WMW6 HSK-600 1/4 Clr 61/4"0.13"0.01"Clear-67°F to +347°FYes347°FIndividual Pieces5€10.82
INSULTAB HSK-600 3/8 Clr 6 Heat Shrink Tubing 12-8awg 6 Inch -67-347f Pk5 | AE2DGK 4WMW7 HSK-600 3/8 Clr 60.38"0.19"0.01"Clear-67°F to +347°FYes347°FIndividual Pieces5€12.01

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

INSULTAB HS-105 2" Clr 10 Heat Shrink Tubing 2 Inch x 10ft Pvc Clear
€33.32 /unit