Flat Shipping

Flat Shipping at €24.99 + VAT

INSTOCK GRLP9604-1 Phenolic Work Surface, Size 4 Inch, Black | CE9TMH 55NZ45

INSTOCK GRLP9604-1 Phenolic Work Surface, Size 4 Inch, Black

Item: CE9TMH Model: GRLP9604-1Cross Ref: 55NZ45
Limited Availability
€301.93 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemWork Surface
ColorBlack
Height4"
Length96"
MaterialPhenolic
Countertop MaterialPhenolic
Countertop Thickness1"
Overall Depth4"
Overall Length8 ft.
Overall Width4"
Product TypeWork Surface Curb

Shipping Info:

Ship weight (kg) 9
Country of OriginNL

Product Variants

ProductModelHeightPrice
INSTOCK GRMWS-24 Mobile Cabinet Work Surface, 25 Inch Width | CE9VNG 55NW39 GRMWS-24-€358.41
INSTOCK GRMWS-18 Mobile Cabinet Work Surface, 19 Inch Width | CE9VNH 55NW38 GRMWS-18-€330.67
INSTOCK GRLE9604-1 Epoxy Work Surface, Size 4 Inch, Black | CF2HGF 55NZ44 GRLE9604-14"€436.89
INSTOCK GRCMWSSF-E Epoxy Work Surface, Black | CF2HGM 55NZ28 GRCMWSSF-E-€150.30

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

INSTOCK GRLP9604-1 Phenolic Work Surface, Size 4 Inch, Black
€301.93 /unit