Item | Socket Set |
Container Features | Dust Resistant |
Container Type | Plastic Case |
Corrosion Resistance | Yes |
Deep Socket Point Styles Included | 12 |
Drive Type | Hand |
Finish | Chrome |
Flex Socket Point Styles Included | None |
Head Shape | Round |
Head Type | Standard |
Impact Rated | No |
Includes Deep Sockets | Yes |
Includes Drive Tools | Yes |
Includes Flex Sockets | No |
Includes Socket Bits | No |
Includes Standard Sockets | Yes |
Includes Wrenches | No |
Insulated | No |
Locking | No |
No Of Pieces | 91 |
Non-sparking | No |
Number Of Geared Teeth | 84 |
Number Of Pieces | 91 |
Number Of Standard Sockets | 35 |
Reversible | No |
Sockets Included | (11) Deep 12-Point, (35) Standard 12-Point |
Std. Socket Point Styles Included | 12 |
Tether Capable | Not Tether Capable |
Tether Ready Drive Tools | Tether Capable |
Tether Style | Tether Capable |
Container Lxwxh | 15 3/4" x 10 19/32" x 3 7/16" |
Corrosion Resistant | Yes |
Deep Socket Style/size | Deep 12-Point: 4 mm, 4.5 mm, 5 mm, 5.5 mm, 6 mm, 7 mm, 8 mm, 9 mm, 10 mm, 11 mm, 12 mm |
Drive Size | 1/4", 3/8" |
Drive Tools Included | 5" Round Head Ratchet, 8" Pear Head Ratchet |
Flex Socket Count/style | None |
Includes | 1/4", 1/4" Dr. Magentic Bit Driver, 1/4 in., 3/16", 5/32", 7/32", 9/32 in. Screwdriver Insert Bit: P0, P1, P2, P3 Phillips. Square Screwdriver Insert Bit: S0, S1, S2, S3. Hex Screwdriver Insert Bit: 1/8", Slotted Screwdriver Insert Bits: 1/8 in |
Material | Alloy Steel |
Measurement Type | Metric, SAE |
Minimum Arc Swing | 5° |
Reversing | No |
Socket Shape | 12-Point |
Socket Size | 1/2", 1/4", 11/16", 11/32", 3/16", 3/4", 3/8", 4 mm, 4.5 mm, 5 mm, 5.5 mm, 5/16", 5/32", 5/8", 6 mm, 7 mm, 7/16", 7/32", 8 mm, 9 mm, 9/16", 9/32" |
Socket Size Range | 5/32" to 3/4" |
Standard Socket Style/size | Standard 12 Point 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, Standard 12 Point 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", Standard 12 Point 4 mm, 4.5 mm, 5 mm, 5.5 mm, 6 mm, 7 mm, 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, Standard 12 Point 5/32", 3/16", 7/32", 1/4", 9/32", 5/16", 11/32", 3/8", 7/16", 1/2" |
Tether Ready Sockets | Tether Capable |