Flat Shipping

Flat Shipping at €24.99 + VAT

INSTOCK GRFC-1.5X.5-2B-60.00 Steel Wall, Standard, 1-1/2 x 1/2 x 60 Inch Size, Pearl White | CE9FJK 55NX22

INSTOCK GRFC-1.5X.5-2B-60.00 Steel Wall, Standard, 1-1/2 x 1/2 x 60 Inch Size, Pearl White

Item: CE9FJK Model: GRFC-1.5X.5-2B-60.00Cross Ref: 55NX22
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€250.64 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemWall Standard
ColorWhite
Depth1/2"
Gauge11 ga.
Height60"
MaterialSteel
Width1 1/2"
Overall Height5 ft.
Overall Length5 ft.
Overall Width1 1/2"
Product TypeWall Standard

Shipping Info:

Ship weight (kg) 2.25
Ship height (cm)152.4
Ship length (cm)1.27
Ship width (cm)3.81
Country of OriginUS

Product Variants

ProductModelColorGaugePrice
INSTOCK GRFC-1.5X.5-2B-72.00 Steel Wall, Standard, 1-1/2 x 1/2 x 72 Inch Size, Pearl White | CE9FJJ 55NX23 GRFC-1.5X.5-2B-72.00White11 ga.€440.96
RFQ
INSTOCK GRFC-1.5X.5-2B-48.00 Steel Wall, Standard, 1-1/2 x 1/2 x 48 Inch Size, Pearl White | CE9FJL 55NX21 GRFC-1.5X.5-2B-48.00White11 ga.€244.79
INSTOCK GRFC-1.5X.5-2B-36.00 Steel Wall, Standard, 1-1/2 x 1/2 x 36 Inch Size, Pearl White | CE9FJM 55NX20 GRFC-1.5X.5-2B-36.00White11 ga.€150.45

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

INSTOCK GRFC-1.5X.5-2B-60.00 Steel Wall, Standard, 1-1/2 x 1/2 x 60 Inch Size, Pearl White
€250.64 /unit