INSTOCK GRD-59 Epoxy Drop-In Sink, Instock, Rectangular, 28 Inch X 15 Inch Bowl Size | CR4UVL

INSTOCK GRD-59 Epoxy Drop-In Sink, Instock, Rectangular, 28 Inch X 15 Inch Bowl Size

Item: CR4UVL Model: GRD-59Cross Ref: 60KE06
In Stock

Get it by Tuesday, Jun 17

€3,264.17 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDrop-In Sink
Ada CompliantNo
Bowl Depth11.812"
Bowl Length28"
Bowl ShapeRectangular
Bowl Width15"
ColorBlack
Counter Mounting TypeDrop In
IncludesTail Piece
Includes Basket StrainerYes
Includes FaucetNo
Number Of Bowls1
Number Of Faucet Holes0
Overall Height11.812"
Overall Length28"
Overall Width15"
Sink MaterialEpoxy
Sink Mounting TypeCountertop
Sink TypeGeneral Purpose
Ada ComplianceNo
Mounting Type - SinksCountertop
No. Of Bowls1

Shipping Info:

Ship weight (kg) 33.3
Ship height (cm)30
Ship length (cm)71.12
Ship width (cm)38.1
Country of OriginUS

Product Variants

ProductModelOverall LengthColorOverall WidthOverall HeightBowl DepthBowl ShapeBowl LengthBowl WidthPrice
INSTOCK GRA-55 ADA Epoxy Drop-In Sink, Instock, Rectangular, 25 Inch x 15 Inch Bowl Size | CR4UVF GRA-5525"Black15"4.812"4.812"Rectangular25"15"€1,516.87
INSTOCK GRLB-U04 Cup Sink, Instock, Oval, 6 Inch X 3 Inch Bowl Size, 3 11/16 Inch Bowl Dp | CR4UVG GRLB-U046"Black3"3.688"3.688"Oval6"3"€162.83
INSTOCK GRD-30 Epoxy Drop-In Sink, Instock, Rectangular, 18 Inch X 15 Inch Bowl Size, 11 Inch Bowl Dp | CR4UVH GRD-3018"Black15"11"11"Rectangular18"15"€1,497.79
INSTOCK GRD-50 Epoxy Drop-In Sink, Instock, Rectangular, 24 Inch X 16 Inch Bowl Size, 8 Inch Bowl Dp | CR4UVJ GRD-5024"Black16"8"8"Rectangular24"16"€1,666.81
INSTOCK GRD-55 Epoxy Drop-In Sink, Instock, Rectangular, 25 Inch X 15 Inch Bowl Size, 10 Inch Bowl Dp | CR4UVK GRD-5525"Black15"10"10"Rectangular25"15"€1,631.73
INSTOCK GRS-1721-A-GR Stainless Steel Drop-In Sink, 21 Size Lg, 17 Size Width, 18 Size X 14 Size Bowl Size | CR4UVM GRS-1721-A-GR21"Silver17"7 1/2"7 1/2"Rectangular18"14"€2,442.57
INSTOCK GRSX-1925-A-GR Stainless Steel Drop-In Sink, 25 Size Lg, 19 Size Width, 22 Size X 16 Size Bowl Size | CR4UVN GRSX-1925-A-GR25"Silver19"7 1/2"10 1/2"Rectangular22"16"€3,406.94

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

INSTOCK GRD-59 Epoxy Drop-In Sink, Instock, Rectangular, 28 Inch X 15 Inch Bowl Size
€3,264.17 /unit