EBERBACH E3500.A.S3 Etched Sieve, Size 3 mm, Stainless Steel | CE2DWG

EBERBACH E3500.A.S3 Etched Sieve, Size 3 mm, Stainless Steel

Item: CE2DWG Model: E3500.A.S3
Limited Availability
€350.74 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemEtched Sieve
MaterialStainless Steel
Size3 mm

Shipping Info:

HS code9027.90.8400
Country of OriginUS

Product Variants

ProductModelSizeMaterialGradePrice
EBERBACH E3500.A.S05 Etched Sieve, Size 0.5 mm, Stainless Steel | CE2DWD E3500.A.S050.5 mmStainless Steel-€350.74
RFQ
EBERBACH E3500.A.S1 Etched Sieve, Size 1 mm, Stainless Steel | CE2DWE E3500.A.S11 mmStainless Steel-€350.74
RFQ
EBERBACH E3500.A.S2 Etched Sieve, Size 2 mm, Stainless Steel | CE2DWF E3500.A.S22 mmStainless Steel-€350.74
RFQ
EBERBACH E3500.A.S4 Etched Sieve, Size 4 mm, Stainless Steel | CE2DWH E3500.A.S44 mmStainless Steel-€350.74
RFQ
EBERBACH E3500.A.S5 Etched Sieve, Size 5 mm, Stainless Steel | CE2DWJ E3500.A.S5-Stainless Steel-€350.74
RFQ
EBERBACH E3500.A.S6 Etched Sieve, Size 6 mm, Stainless Steel | CE2DWK E3500.A.S6-Stainless Steel-€350.74
RFQ
EBERBACH E3500.A.S7 Etched Sieve, Size 7 mm, Stainless Steel | CE2DWL E3500.A.S7-Stainless Steel-€350.74
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EBERBACH E3500.A.S3 Etched Sieve, Size 3 mm, Stainless Steel
€350.74 /unit