Flat Shipping

Flat Shipping at €24.99 + VAT

INSIZE 6532-9 Steel Parallel Set, 9 Pairs, 6 Inch Length, 1/4 Inch Thick | CR4TTK

INSIZE 6532-9 Steel Parallel Set, 9 Pairs, 6 Inch Length, 1/4 Inch Thick

Item: CR4TTK Model: 6532-9Cross Ref: 463T39
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€205.17 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemParallel Set
Length6"
Maximum Size1 3/4"
Minimum Size3/4"
Number Of Pairs9
Parallelism300µin.
Sizes Included1", 1-1/2", 1-1/4", 1-1/8", 1-3/4In, 1-3/8", 1-5/8", 3/4", 7/8"
Thickness1/4"

Shipping Info:

Ship weight (kg) 4.5675
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelNumber Of PairsSizes IncludedThicknessMinimum SizeParallelismMaximum SizePrice
INSIZE 6532-10 Steel Parallel Set, 10 Pairs, 6 Inch Length, 1/8 Inch Thick | CR4TTL 6532-10101", 1-1/2", 1-1/4", 1-1/8", 1-3/4", 1-3/8", 1-5/8", 1/2", 3/4", 5/8", 7/8"1/8"1/2"300µin.1 3/4"€123.64

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

INSIZE 6532-9 Steel Parallel Set, 9 Pairs, 6 Inch Length, 1/4 Inch Thick
€205.17 /unit