INGERSOLL-RAND W9691 Impact Wrench, 1 Inch Square Drive Size, Extended Drive, 3000 ft-lb Breakaway Torque | CR4PLN

INGERSOLL-RAND W9691 Impact Wrench, 1 Inch Square Drive Size, Extended Drive, 3000 ft-lb Breakaway Torque

Item: CR4PLN Model: W9691Cross Ref: 61HJ72
In Stock

Get it by Wednesday, Jun 11

€1,674.68 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemImpact Wrench
ActuationTrigger
Breakaway Torque3000 lbs.-ft.
Brushless MotorYes
Built-in LightNo
Charger IncludedNo
Clutch StyleBall And Cam
Cordless Tool Kit Contents(1) Bare Tool
Drive Size1"
Drive StyleExtended
Drive TypeSquare
Extended Anvil Length6"
Fastening Torque180 lbs.-ft., 400 lbs.-ft., 2200 lbs.-ft.
Features3,000 Ft-Lbs Of Nut Busting Torque And 2,200 Ft-Lbs Of Tightening Torque, Ergonomic D-Handle Design With 360 Degree Auxiliary Handle And Protected Iqv 20 Battery Configuration, Four Power Control Modes With Two Featuring Automatic Shut-Off (At 180 Ft-Lbs And 400 Ft-Lbs), High Torque Battery Leverages Existing Iqv 20 Battery Platform That Can Do Up To 250 Fasteners Per Charge
Free Speed890 RPM
Handle MaterialComposite
Handle TypeD Handle
Housing MaterialAluminum, Composite, Steel
Impact RatedNo
Impacts Per Minute1170
Includes CaseNo
Lock-off SwitchNo
Max. Torque3000 lbs.-ft.
Number Of Batteries Included0
Number Of Speed Settings4
Overall Length26 1/8"
Power SourceCordless
Retainer TypeFriction Ring
Tool StyleFull Size
Tool Weight25.9 lbs.
Voltage20V DC
Case IncludedCase Not Included
Drive ShapeSquare

Shipping Info:

Ship weight (kg) 14.4
Ship height (cm)2.54
Ship length (cm)66.37
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelHandle TypeDrive StyleRetainer TypeDrive SizeFastening TorqueBreakaway TorqueBrushless MotorOverall LengthPrice
INGERSOLL-RAND W9691-K2E, BL2022, BL2022 Cordless Impact Wrench Kit, 1 Inch Square Drive Size, Extended Drive | CR4PLF W9691-K2E, BL2022, BL2022---------
RFQ
INGERSOLL-RAND W9491 Impact Wrench, 1 Inch Square Drive Size, Std Drive, 2, 600 ft-lb Breakaway Torque, 20V DC | CR4PLP W9491D HandleStandardFriction Ring1"180 lbs.-ft., 400 lbs.-ft., 2200 lbs.-ft.2600 lbs.-ft.Yes20 1/8"€1,569.55
INGERSOLL-RAND W5350 Impact Wrench, 1/2 Inch Square Drive Size, 170 ft-lb Fastening Torque | CR4PLQ W5350Right AngleStandardFriction Ring1/2"170 lbs.-ft.170 lbs.-ft.No2 1/8"€536.10
INGERSOLL-RAND W5153P-C1D2 Impact Wrench, 1/2 Inch Square Drive Size, 365 ft-lb Fastening Torque | CR4PLR W5153P-C1D2Pistol GripStandardPin Detent1/2"2500 lbs.-ft.550 lbs.-ft.Yes7"€698.25
INGERSOLL-RAND W5153 Impact Wrench, 1/2 Inch Square Drive Size, 365 ft-lb Fastening Torque | CR4PLT W5153Pistol GripStandardPin Detent1/2"2500 lbs.-ft.400 lbs.-ft.Yes6 3/4"€427.70
INGERSOLL-RAND W5153P Impact Wrench, 1/2 Inch Square Drive Size, 365 ft-lb Fastening Torque | CR4PLU W5153PPistol GripStandardFriction Ring1/2"2500 lbs.-ft.550 lbs.-ft.Yes7"€381.44
INGERSOLL-RAND W5330 Impact Wrench, 3/8 Inch Square Drive Size, 170 ft-lb Fastening Torque | CR4PLV W5330Right AngleStandardFriction Ring3/8"170 lbs.-ft.170 lbs.-ft.No2 1/8"€446.83

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

INGERSOLL-RAND W9691 Impact Wrench, 1 Inch Square Drive Size, Extended Drive, 3000 ft-lb Breakaway Torque
€1,674.68 /unit