Flat Shipping

Flat Shipping at €24.99 + VAT

INGERSOLL-RAND W5153P-C1D2 Impact Wrench, 1/2 Inch Square Drive Size, 365 ft-lb Fastening Torque | CR4PLR

INGERSOLL-RAND W5153P-C1D2 Impact Wrench, 1/2 Inch Square Drive Size, 365 ft-lb Fastening Torque

Item: CR4PLR Model: W5153P-C1D2Cross Ref: 55NJ47
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€805.67 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemImpact Wrench
ActuationTrigger
Breakaway Torque550 lbs.-ft.
Brushless MotorYes
Built-in LightYes
Charger IncludedNo
Cordless Tool Kit Contents(1) Bare Tool
Drive Size1/2"
Drive StyleStandard
Fastening Torque2500 lbs.-ft.
Features360 LED Light, 6.5 In Tip To Tail Design, Iqv Power Control System
Free Speed2100 RPM
Handle MaterialComposite
Handle TypePistol Grip
Head Height4"
Head Width8 1/2"
Housing MaterialSteel
Impact RatedYes
Impacts Per Minute2450
Includes CaseYes
Lock-off SwitchNo
Max. Torque365 lbs.-ft.
Number Of Batteries Included0
Overall Length7"
Power SourceCordless
Reaction BarNo
Retainer TypePin Detent
Tool StyleCompact
Tool Weight5.5 lbs.
Voltage20V DC
Case IncludedCase Included
Drive ShapeSquare
Drive TypeStandard
StandardsCSA CERTIFIED, UL LISTED

Shipping Info:

Ship weight (kg) 2.205
Ship height (cm)2.54
Ship length (cm)17.78
Ship width (cm)2.54
Country of OriginCN

Product Variants

ProductModelHandle TypeDrive StyleRetainer TypeDrive SizeFastening TorqueBreakaway TorqueBrushless MotorOverall LengthPrice
INGERSOLL-RAND W9691-K2E, BL2022, BL2022 Cordless Impact Wrench Kit, 1 Inch Square Drive Size, Extended Drive | CR4PLF W9691-K2E, BL2022, BL2022---------
RFQ
INGERSOLL-RAND W9691 Impact Wrench, 1 Inch Square Drive Size, Extended Drive, 3000 ft-lb Breakaway Torque | CR4PLN W9691D HandleExtendedFriction Ring1"180 lbs.-ft., 400 lbs.-ft., 2200 lbs.-ft.3000 lbs.-ft.Yes26 1/8"€1,648.39
INGERSOLL-RAND W9491 Impact Wrench, 1 Inch Square Drive Size, Std Drive, 2, 600 ft-lb Breakaway Torque, 20V DC | CR4PLP W9491D HandleStandardFriction Ring1"180 lbs.-ft., 400 lbs.-ft., 2200 lbs.-ft.2600 lbs.-ft.Yes20 1/8"€1,569.55
INGERSOLL-RAND W5350 Impact Wrench, 1/2 Inch Square Drive Size, 170 ft-lb Fastening Torque | CR4PLQ W5350Right AngleStandardFriction Ring1/2"170 lbs.-ft.170 lbs.-ft.No2 1/8"€536.10
INGERSOLL-RAND W5153 Impact Wrench, 1/2 Inch Square Drive Size, 365 ft-lb Fastening Torque | CR4PLT W5153Pistol GripStandardPin Detent1/2"2500 lbs.-ft.400 lbs.-ft.Yes6 3/4"€427.70
INGERSOLL-RAND W5153P Impact Wrench, 1/2 Inch Square Drive Size, 365 ft-lb Fastening Torque | CR4PLU W5153PPistol GripStandardFriction Ring1/2"2500 lbs.-ft.550 lbs.-ft.Yes7"€381.44
INGERSOLL-RAND W5330 Impact Wrench, 3/8 Inch Square Drive Size, 170 ft-lb Fastening Torque | CR4PLV W5330Right AngleStandardFriction Ring3/8"170 lbs.-ft.170 lbs.-ft.No2 1/8"€446.83

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

INGERSOLL-RAND W5153P-C1D2 Impact Wrench, 1/2 Inch Square Drive Size, 365 ft-lb Fastening Torque
€805.67 /unit