Flat Shipping

Flat Shipping at €24.99 + VAT

INGERSOLL-RAND W5330 Impact Wrench, 3/8 Inch Square Drive Size, 170 ft-lb Fastening Torque | CR4PLV

INGERSOLL-RAND W5330 Impact Wrench, 3/8 Inch Square Drive Size, 170 ft-lb Fastening Torque

Item: CR4PLV Model: W5330Cross Ref: 33UH03
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€507.26 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemImpact Wrench
ActuationTrigger
Breakaway Torque170 lbs.-ft.
Brushless MotorNo
Built-in LightYes
Charger IncludedNo
Clutch StyleVariable Speed
Cordless Tool Kit Contents(1) Bare Tool
Drive Size3/8"
Drive StyleStandard
Fastening Torque170 lbs.-ft.
Features180 Ft-Lb Of Reactionless Torque In A Slim, Lightweight Design Offering The Reach Of A Ratchet And The Power Of A, The W5330/W5350 Goes Places Other Impact Wrenches Only Dream Of, With A Head Only 2.2 In In Height And Our Patent-Pending Inline(Tm) Battery
Free Speed1850 RPM
Handle MaterialComposite
Handle TypeRight Angle
Head Height15 3/4"
Head Width2 1/8"
Housing MaterialAluminum, Steel
Impact RatedYes
Impacts Per Minute3000
Includes CaseYes
Lock-off SwitchNo
Max. Torque180 lbs.-ft.
Number Of Batteries Included0
Overall Length2 1/8"
Power SourceCordless
Reaction BarNo
Retainer TypeFriction Ring
Tool StyleCompact
Voltage20V DC
Case IncludedCase Included
Drive ShapeSquare
Drive TypeStandard
StandardsCSA CERTIFIED, UL LISTED
Tool Weight3.7 lbs.

Shipping Info:

Ship weight (kg) 2.2275
Ship height (cm)2.54
Ship length (cm)5.41
Ship width (cm)2.54
Country of OriginCN

Product Variants

ProductModelHandle TypeDrive StyleRetainer TypeDrive SizeFastening TorqueBreakaway TorqueBrushless MotorOverall LengthPrice
INGERSOLL-RAND W9691-K2E, BL2022, BL2022 Cordless Impact Wrench Kit, 1 Inch Square Drive Size, Extended Drive | CR4PLF W9691-K2E, BL2022, BL2022---------
RFQ
INGERSOLL-RAND W9691 Impact Wrench, 1 Inch Square Drive Size, Extended Drive, 3000 ft-lb Breakaway Torque | CR4PLN W9691D HandleExtendedFriction Ring1"180 lbs.-ft., 400 lbs.-ft., 2200 lbs.-ft.3000 lbs.-ft.Yes26 1/8"€1,648.39
INGERSOLL-RAND W9491 Impact Wrench, 1 Inch Square Drive Size, Std Drive, 2, 600 ft-lb Breakaway Torque, 20V DC | CR4PLP W9491D HandleStandardFriction Ring1"180 lbs.-ft., 400 lbs.-ft., 2200 lbs.-ft.2600 lbs.-ft.Yes20 1/8"€1,569.55
INGERSOLL-RAND W5350 Impact Wrench, 1/2 Inch Square Drive Size, 170 ft-lb Fastening Torque | CR4PLQ W5350Right AngleStandardFriction Ring1/2"170 lbs.-ft.170 lbs.-ft.No2 1/8"€536.10
INGERSOLL-RAND W5153P-C1D2 Impact Wrench, 1/2 Inch Square Drive Size, 365 ft-lb Fastening Torque | CR4PLR W5153P-C1D2Pistol GripStandardPin Detent1/2"2500 lbs.-ft.550 lbs.-ft.Yes7"€698.25
INGERSOLL-RAND W5153 Impact Wrench, 1/2 Inch Square Drive Size, 365 ft-lb Fastening Torque | CR4PLT W5153Pistol GripStandardPin Detent1/2"2500 lbs.-ft.400 lbs.-ft.Yes6 3/4"€427.70
INGERSOLL-RAND W5153P Impact Wrench, 1/2 Inch Square Drive Size, 365 ft-lb Fastening Torque | CR4PLU W5153PPistol GripStandardFriction Ring1/2"2500 lbs.-ft.550 lbs.-ft.Yes7"€381.44

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

INGERSOLL-RAND W5330 Impact Wrench, 3/8 Inch Square Drive Size, 170 ft-lb Fastening Torque
€507.26 /unit