SALSBURY INDUSTRIES 3716S-03SRU Horizontal Mailbox Usps 4 Door Sandstone Rl 56-3/4 Inch | AG3JCX 33LE17

SALSBURY INDUSTRIES 3716S-03SRU Horizontal Mailbox Usps 4 Door Sandstone Rl 56-3/4 Inch

Item: AG3JCX Model: 3716S-03SRUCross Ref: 33LE17
Limited Availability

Get it by Monday, Jun 16

Request a Quote

Payment

Delivery

Product Specifications:

ItemHorizontal Mailbox
Box MaterialAluminum
ColorSandstone
Depth17"
Door MaterialAluminum
FinishPowder Coat
Height56 3/4"
LoadingRear
MountingRecessed
Net Weight80 lbs.
Number Of Doors4
OrientationHorizontal
Slot Capacity10 3/4" x 3/4"
TypeUSPS
Width16.38"

Shipping Info:

Ship weight (kg) 36.29
Ship height (cm)149.23
Ship length (cm)48.26
Ship width (cm)46.67
HS code9403200020

Product Variants

ProductModelHeightDepthMountingOrientationNumber Of DoorsLoadingColorTypePrice
SALSBURY INDUSTRIES 3709S-02ARU Horizontal Mailbox Usps 3 Door Aluminium Rl 34 Inch | AG3HJK 33KX93 3709S-02ARU34"17"RecessedHorizontal3RearAluminumUSPS-
RFQ
SALSBURY INDUSTRIES 3709S-02GFU Horizontal Mailbox Usps 3 Door Gold Fl 34 Inch | AG3HJL 33KX94 3709S-02GFU34"17"RecessedHorizontal3FrontGoldUSPS-
RFQ
SALSBURY INDUSTRIES 3709S-02SFU Horizontal Mailbox Usps 3 Door Sandstone Fl 34 Inch | AG3HJN 33KX96 3709S-02SFU34"17"RecessedHorizontal3FrontSandstoneUSPS-
RFQ
SALSBURY INDUSTRIES 3709S-02ZRU Horizontal Mailbox Usps 3 Door Bronze Rl 34 Inch | AG3HJR 33KX99 3709S-02ZRU34"17"RecessedHorizontal3RearBronzeUSPS-
RFQ
SALSBURY INDUSTRIES 3711S-2PARU Horizontal Mailbox Usps 2 Door Aluminium Rl 41 Inch | AG3HKB 33KY09 3711S-2PARU41"17"RecessedHorizontal2RearAluminumUSPS€837.00
SALSBURY INDUSTRIES 3711S-02AFU Horizontal Mailbox Usps 3 Door Aluminium Fl 41 Inch | AG3HPF 33KZ39 3711S-02AFU41"17"RecessedHorizontal3FrontAluminumUSPS-
RFQ
SALSBURY INDUSTRIES 3711S-02ARU Horizontal Mailbox Usps 3 Door Aluminium Rl 41 Inch | AG3HPG 33KZ40 3711S-02ARU41"17"RecessedHorizontal3RearAluminumUSPS-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SALSBURY INDUSTRIES 3716S-03SRU Horizontal Mailbox Usps 4 Door Sandstone Rl 56-3/4 Inch