INGERSOLL-RAND QTA100 Torque Arm, Reaction, 30 Inch Max. Working Range, 100 N-M Max. Torque, 1 1/8 Inch To 2 In | CR4PYL

INGERSOLL-RAND QTA100 Torque Arm, Reaction, 30 Inch Max. Working Range, 100 N-M Max. Torque, 1 1/8 Inch To 2 In

Item: CR4PYL Model: QTA100Cross Ref: 10L015
In Stock

Get it by Tuesday, Jun 10

€3,872.97 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTorque Arm
Base Mount TypeBench
For Use WithAssembly Tools
Holds Tool Diameter1 1/8" to 2"
IncludesInline Tool Holder, Spring Balancer
MaterialAluminum, Steel
Max. Tool Dia.2"
Max. Tool Weight8 lbs.
Max. Working Pressure30"
Minimum Tool Dia.1 1/8"
Overall Height39 3/4"
Reach30"
Torque Arm TypeReaction
Vertical Travel17 1/2"
Working Range30"
Max. Tool Diameter2"

Shipping Info:

Ship weight (kg) 10.8
Ship height (cm)100.97
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginFR

Product Variants

ProductModelWorking RangeMax. Tool WeightVertical TravelMinimum Tool Dia.Max. Tool Dia.Overall HeightReachBase Mount TypePrice
INGERSOLL-RAND QTA010 Torque Arm, Reaction, 15 Inch Max. Working Range, 10 N-M Max. Torque, 1 Inch To 1 1/2 In | CR4PYK QTA01015"2.7 lbs.13"1"1 1/2"27 3/4"15"Bench€1,377.83
INGERSOLL-RAND QTA150 Torque Arm, Reaction, 52 Inch Max. Working Range, 150 N-M Max. Torque | CR4PYM QTA15052"10 lbs.22"--78 3/4"52"Floor€7,101.15
RFQ
INGERSOLL-RAND QTA270 Torque Arm, Reaction, 60 Inch Max. Working Range, 270 N-M Max. Torque | CR4PYN QTA270---------
RFQ
INGERSOLL-RAND QTA475 Torque Arm, Reaction, 79 Inch Max. Working Range, 475 N-M Max. Torque | CR4PYP QTA475---------
RFQ
INGERSOLL-RAND QTA020 Torque Arm, Reaction, 20 Inch Max. Working Range, 20 N-m Max. Torque, 5 lb Max. Tool Wt | CR4PYQ QTA02020"5 lbs.14 1/2"1 1/8"2"31 3/4"20"Bench€1,632.08

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

INGERSOLL-RAND QTA100 Torque Arm, Reaction, 30 Inch Max. Working Range, 100 N-M Max. Torque, 1 1/8 Inch To 2 In
€3,872.97 /unit