Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

INGERSOLL-RAND FA400IH High Efficiency Filter 250 psi 235cfm | AG2XLY 32NA10

INGERSOLL-RAND FA400IH High Efficiency Filter 250 psi 235cfm

Item: AG2XLY Model: FA400IHCross Ref: 32NA10
In Stock

Get it by Friday, Jun 13

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€1,532.72 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHigh Efficiency Filter
Bowl MaterialAluminum
Bowl Size11.3 oz.
Drain TypeAutomatic
Filter Rating0.01 µm
Housing MaterialAluminum
Max. Flow235 CFM
Max. Pressure250 psi
Max. Temp.176°F
Overall Height16.11"
Overall Width5 2/25"
Pipe Size1 1/2"
Pipe TypeNPT
Air Flow DirectionLeft To Right
Air Outlet Size1 1/2"
Air Outlet TypeNPT
Body MaterialAluminum
Differential Pressure Indicator IncludedYes
Drain IncludedYes
Filter Bowl Capacity11.3 oz.
Filter Bowl MaterialAluminum
Filter TypeCoalescing
Filter TypeCoalescing (0.01 µm)
For Fluid TypeOil, Water
For Substance TypeOil Aerosols, Water
Gauge IncludedNo
IncludesInternal Drain, Pressure Differential Gauge
Inlet Size1 1/2" NPT
Maximum Flow Rate235 CFM
Maximum Operating Pressure250 psi
Maximum Operating Temperature176°F
Minimum Operating Temperature34°F
Number Of Air Inlets1
Number Of Air Outlets1
SeriesF
StandardsISO
Weight5.2 lbs.

Shipping Info:

Ship weight (kg) 2.79
Ship height (cm)42.39
Ship length (cm)47.75
Ship width (cm)12.85
HS code8421398090
Country of OriginSI

Product Variants

ProductModelMax. FlowBowl SizeBowl MaterialFilter RatingDrain TypePipe TypePrice
INGERSOLL-RAND FA110IH High Efficiency Filter 3/4 Inch Npt 65 Cfm | AG2XLX 32NA08 FA110IH65 CFM7.4 oz.Aluminum0.01 µmAutomatic-€582.16
INGERSOLL-RAND FA75IH High Efficiency Filter 3/4 Inch NPT 45 cfm | AH3KPF 32NA07 FA75IH45 CFM7.4 oz.Aluminum0.01 µmAutomatic-€500.35

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

INGERSOLL-RAND FA400IH High Efficiency Filter 250 psi 235cfm
€1,532.72 /unit