Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

STARRETT PT99335 Depth Rod, 4 Inch -5 Inch For 440 Dpth Micrometers | CQ8YTK

STARRETT PT99335 71977 Depth Rod, 4 Inch -5 Inch For 440 Dpth Micrometers

Item: CQ8YTK Model: PT99335Cross Ref: 197M84 / 71977
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€40.15 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRod
Ip RatingNot Rated
Fits Starrett Series440

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)0.25
Ship length (cm)26.67
Ship width (cm)2.54
HS code9017900165
Country of OriginUS

Product Variants

ProductModelIp RatingRangeLock Nut TypeSpc OutputResolutionThimble TypeAnvil MaterialSpindle MaterialPrice
STARRETT T216XRL-1 Digital Outside Micrometer 1 Inch Ratchet | AC4GUJ 2ZTY7 / 55959 T216XRL-1--Ring-0.0"---€478.40
STARRETT T216XRL-2 Digital Outside Micrometer 2 Inch Ratchet | AC4GUL 2ZTY9 / 56156 T216XRL-2-1" to 2"Ring-0.0"---€649.23
STARRETT PT99334 Depth Rod, 3 Inch -4 Inch For 440 Dpth Micrometers | CQ8YTJ PT99334Not Rated-------€29.79
STARRETT 733.1MEXFL-25 Digital Outside Micrometer, 0 Inch To 0.984 In/0 To 25 mm Range, Ip67 | CQ8YTL 733.1MEXFL-25IP670" to 0.984"LeverYes-FrictionCarbideCarbide€442.30
STARRETT 733.1MEXFLZ-50 Digital Outside Micrometer, 0.984 Inch To 1.968 In/25 To 50 mm Range, Ip67 | CQ8YTM 733.1MEXFLZ-50IP670.984" to 1.968"LeverYes-FrictionCarbideCarbide€548.42
STARRETT 733.1MEXFLZ-75 Digital Outside Micrometer, 1.968 Inch To 2.950 In/50 To 75 mm Range, Ip67 | CQ8YTN 733.1MEXFLZ-75IP671.968" to 2.95"LeverYes-FrictionCarbideCarbide€602.63
STARRETT 733.1XFLZ-11 Digital Outside Micrometer, 10 Inch To 11 In/254 To 279 mm Range | CQ8YTP 733.1XFLZ-11Not Rated10" to 11"LeverYes-FrictionCarbideCarbide€1,021.27

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STARRETT PT99335 71977 Depth Rod, 4 Inch -5 Inch For 440 Dpth Micrometers
€40.15 /unit