INGERSOLL-RAND FA2B-24MX1 Air Winch Lever Control 5169 Lb Max Pull | AC8NDH 3CPD9

INGERSOLL-RAND FA2B-24MX1 Air Winch Lever Control 5169 Lb Max Pull

Item: AC8NDH Model: FA2B-24MX1Cross Ref: 3CPD9
In Stock

Get it by Monday, Jun 16

€59,553.75 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAir Winch
1st Layer Line Pull5169 lbs.
1st Layer Line Speed74 FPM
Air Consumption350 SCFM
Control TypeLever Control
Gear TypePlanetary
Hose Size1 1/2"
Motor TypePiston Motor
Overall Length47.094"
Overall Width22 1/8"
Required Pressure90 psi
1st Layer Load Capacity5000 lbs.
Air Inlet GenderFemale
Air Inlet Size1 1/4"
Air Inlet TypeNPT
Air Pressure90 psi
Body MaterialCast Steel
Cable Length1287 ft.
ColorYellow
Compatible LineWire Rope
Controller Cord Length5.53125 ft.
ControlsIntegrated Handle
Drum Capacity Per Line Diameter1287 ft. per 1/2"
Gear Ratio43:1
Handle Attachment TypePermanent
Included Rope Diameter1/2"
Includes BrakeBrake Included
Inner Hose Diameter1 1/2"
Maximum Air Consumption350 CFM
Maximum Cable Diameter1/2"
Maximum Cable Length1287 ft.
Maximum Lifting Capacity3196 lbs.
Maximum Operating Temperature140°F
Maximum Pulling Capacity5000 lbs.
Minimum Air Consumption350 CFM
Minimum Operating Temperature32°F
Mounting LocationFloor
Number Of Gear Settings1
Number Of SpeedsVariable
Operating Temperature32°F to 140°F
OperationLifting
Overall Height27 19/32"
Recommended Line Diameter1/2"
StandardsANSI/ASME B30.16, ANSI/ASME B30.7, CE

Shipping Info:

Ship weight (kg) 467.55
Ship height (cm)70.08
Ship length (cm)131.29
Ship width (cm)56.21
HS code8425390100
Country of OriginFR

Product Details:

    • 2nd Layer Line Pull (4710 lb.)
    • 2nd Layer Line Speed (81 fpm)
    • 3rd Layer Line Pull (4326 lb.)
    • 3rd Layer Line Speed (89 fpm)
    • 4th Layer Line Pull (4000 lb.)
    • 4th Layer Line Speed (96 fpm)
    • 5th Layer Line Pull (3720 lb.)
    • 5th Layer Line Speed (103 fpm)
    • Recommended Wire Rope Dia. (1/2")
    • Winch Type (For Pulling)

Product Variants

ProductModel1st Layer Line SpeedAir ConsumptionMotor TypePrice
INGERSOLL-RAND BU7A Air Winch Lever Control 1200 Lb Max Pull | AC8NDG 3CPD4 4762377600137 FPM50 SCFMPiston Motor€16,063.09
INGERSOLL-RAND FA2B-24XK1 Air Winch Lever Control 5169 Lb Max Pull | AC8NDJ 3CPE1 FA2B-24XK174 FPM350 SCFMPiston Motor€56,830.49
INGERSOLL-RAND FA5A-24MX1 Air Winch Lever Control 13167 Lb Max Pull | AC8NDK 3CPE2 FA5A-24MX138 FPM700 SCFMPiston Motor€85,364.60
INGERSOLL-RAND FA5A-24XK1 Air Winch Lever Control 13167 Lb Max Pull | AC8NDL 3CPE3 FA5A-24XK138 FPM700 SCFMPiston Motor€126,165.63

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

INGERSOLL-RAND FA2B-24MX1 Air Winch Lever Control 5169 Lb Max Pull
€59,553.75 /unit