EATON CKDB3400FT36ZGW | BH9YHH

EATON CKDB3400FT36ZGW Molded Case Circuit Breaker, 400A, 600 Vac, 250 Vdc, 35 Kaic At 480 Vac, 3-Pole

Item: BH9YHH Model: CKDB3400FT36ZGW
Limited Availability

Get it by Wednesday, Jun 11

Request a Quote

Payment

Delivery

Product Specifications:

ItemCircuit Breaker
Height6 1/2"
Length6 3/4"
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Width6 1/2"

Shipping Info:

Ship weight (kg) 4.95
Ship height (cm)16.51
Ship length (cm)17.15
Ship width (cm)16.51
Country of OriginUS

Product Variants

ProductModelMPNPrice
EATON CKDB3250FT32B20W | BH9YDT CKDB3250FT32B20WCKDB3250FT32B20W-
RFQ
EATON CKDB3250FT32B20ZGW | BH9YDU CKDB3250FT32B20ZGWCKDB3250FT32B20ZGW-
RFQ
EATON CKDB3250FT32W | BH9YDV CKDB3250FT32WCKDB3250FT32W€12,442.60
EATON CKDB3250FT32ZGW | BH9YDW CKDB3250FT32ZGWCKDB3250FT32ZGW-
RFQ
EATON CKDB3250FT33B20W | BH9YDX CKDB3250FT33B20WCKDB3250FT33B20W-
RFQ
EATON CKDB3250FT33W | BH9YDY CKDB3250FT33WCKDB3250FT33W€10,967.97
EATON CKDB3250FT35B21W | BH9YDZ CKDB3250FT35B21WCKDB3250FT35B21W-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON CKDB3400FT36ZGW Molded Case Circuit Breaker, 400A, 600 Vac, 250 Vdc, 35 Kaic At 480 Vac, 3-Pole