Flat Shipping

Flat Shipping at €24.99 + VAT

INGERSOLL-RAND 5AJST4 Drill, 1/4 Inch Chuck Size, Industrial Duty, 4, 500 Rpm Free Speed, 0.4 Hp, Keyed | CR4PDF

INGERSOLL-RAND 5AJST4 Drill, 1/4 Inch Chuck Size, Industrial Duty, 4, 500 Rpm Free Speed, 0.4 Hp, Keyed

Item: CR4PDF Model: 5AJST4Cross Ref: 3Y543
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€859.68 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemChuck
Air Consumption17 CFM
Air Inlet Size1/4"
Air Inlet TypeNPT
Air Pressure90 psi
Bearing DesignDouble Row Ball
Chuck MaterialMetal, Plastic
Chuck Size1/4"
Drill Chuck TypeKeyed
Duty RatingIndustrial
Exhaust LocationHandle
Free Speed4500 RPM
Handle MaterialAluminum
Handle TypePistol Grip
Housing MaterialComposite
Hp2/5 hp
IncludesChuck Key
Max. Torque2.3 N-m
Min. Torque0 N-m
Noise Level75 dBA
Overall Height2 7/8"
Overall Length6 7/8"
Overall Width7"
Power SourceAir Power
ReversibleNo
Throttle TypeTrigger
Torque Range0 N-m to 2.3 N-m
Variable SpeedYes
Vibration Level3.5 m/sq. sec.
Air Inlet1/4" NPT
Tool Weight2 lbs.

Shipping Info:

Ship weight (kg) 1.17
Ship height (cm)7.32
Ship length (cm)17.48
Ship width (cm)17.78
Country of OriginUS

Product Variants

ProductModelReversibleChuck SizeDuty RatingFree SpeedHpDrill Chuck TypeOverall LengthAir ConsumptionPrice
INGERSOLL-RAND 7803RAKCEX Drill, 1/2 Inch Chuck Size, Industrial Duty, 500 Rpm Free Speed, 0.5 Hp, Keyless, Ball | CR4PDB 7803RAKCEXYes1/2"Industrial500 RPM1/2 hpKeyless8 3/4"16 CFM€566.59
INGERSOLL-RAND 1P38ST4 Drill, 1/4 Inch Chuck Size, Industrial Duty, 3, 800 Rpm Free Speed, 0.33 Hp, Keyed | CR4PDD 1P38ST4No1/4"Industrial3800 RPM33/100 hpKeyed6 1/4"11 CFM€658.54
INGERSOLL-RAND 6AJJST4 Drill, 1/4 Inch Chuck Size, Industrial Duty, 3, 950 Rpm Free Speed, 0.51 Hp, Keyed | CR4PDE 6AJJST4No1/4"Industrial3950 RPM51/100 hpKeyed7"20 CFM€939.63
INGERSOLL-RAND 728LA2 Drill, 3/8 Inch Chuck Size, Gen Duty, 2, 100 Rpm Free Speed, 0.5 Hp, Keyed | CR4PDG 728LA2No3/8"General2100 RPM1/2 hpKeyed7 3/8"19 CFM€528.43
INGERSOLL-RAND 7802RAKCEX Drill, 3/8 Inch Chuck Size, Industrial Duty, 2000 Rpm Free Speed, 0.5 Hp, Keyless | CR4PDN 7802RAKCEXYes3/8"Industrial2000 RPM1/2 hpKeyless7 1/2"16 CFM€280.72
INGERSOLL-RAND 7846-E Drill, 3/8 Inch Chuck Size, Industrial Duty, 2, 400 Rpm Free Speed, 0.7 Hp, Keyed | CR4PDR 7846-ENo3/8"Industrial2400 RPM7/10 hpKeyed8 3/8"31 CFM€1,664.92
INGERSOLL-RAND 6AMST6 Drill Kit, 3/8 Inch Chuck Size, Industrial Duty, 1, 500 Rpm Free Speed, 0.51 Hp, Keyed | CR4PFB 6AMST6No3/8"Industrial1500 RPM51/100 hpKeyed8"20 CFM€1,149.35

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

INGERSOLL-RAND 5AJST4 Drill, 1/4 Inch Chuck Size, Industrial Duty, 4, 500 Rpm Free Speed, 0.4 Hp, Keyed
€859.68 /unit