Flat Shipping

Flat Shipping at €24.99 + VAT

INGERSOLL-RAND 7846-E Drill, 3/8 Inch Chuck Size, Industrial Duty, 2, 400 Rpm Free Speed, 0.7 Hp, Keyed | CR4PDR

INGERSOLL-RAND 7846-E Drill, 3/8 Inch Chuck Size, Industrial Duty, 2, 400 Rpm Free Speed, 0.7 Hp, Keyed

Item: CR4PDR Model: 7846-ECross Ref: 436P69
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€1,661.41 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemChuck
Air Consumption31 CFM
Air Inlet Size1/4"
Air Inlet TypeNPT
Air Pressure90 psi
Bearing DesignDouble Row Ball
Chuck MaterialMetal, Plastic
Chuck Size3/8"
Drill Chuck TypeKeyed
Duty RatingIndustrial
Exhaust LocationRear
Free Speed2400 RPM
Gear TrainTwo Step Planetary
Handle MaterialMetal
Handle TypePistol Grip
Housing MaterialAluminum
Hp7/10 hp
IncludesChuck Key
Noise Level88 dBA
Overall Height2 3/8"
Overall Length8 3/8"
Overall Width8"
Power SourceAir Power
ReversibleNo
Right Angle Length8.312"
Throttle TypeTrigger
Tool Weight3.9 lbs.
Variable SpeedYes
Air Inlet1/4" NPT

Shipping Info:

Ship weight (kg) 1.935
Ship height (cm)6.05
Ship length (cm)21.29
Ship width (cm)20.32
Country of OriginUS

Product Variants

ProductModelReversibleChuck SizeDuty RatingFree SpeedHpDrill Chuck TypeOverall LengthAir ConsumptionPrice
INGERSOLL-RAND 7803RAKCEX Drill, 1/2 Inch Chuck Size, Industrial Duty, 500 Rpm Free Speed, 0.5 Hp, Keyless, Ball | CR4PDB 7803RAKCEXYes1/2"Industrial500 RPM1/2 hpKeyless8 3/4"16 CFM€566.59
INGERSOLL-RAND 1P38ST4 Drill, 1/4 Inch Chuck Size, Industrial Duty, 3, 800 Rpm Free Speed, 0.33 Hp, Keyed | CR4PDD 1P38ST4No1/4"Industrial3800 RPM33/100 hpKeyed6 1/4"11 CFM€658.54
INGERSOLL-RAND 6AJJST4 Drill, 1/4 Inch Chuck Size, Industrial Duty, 3, 950 Rpm Free Speed, 0.51 Hp, Keyed | CR4PDE 6AJJST4No1/4"Industrial3950 RPM51/100 hpKeyed7"20 CFM€939.63
INGERSOLL-RAND 5AJST4 Drill, 1/4 Inch Chuck Size, Industrial Duty, 4, 500 Rpm Free Speed, 0.4 Hp, Keyed | CR4PDF 5AJST4No1/4"Industrial4500 RPM2/5 hpKeyed6 7/8"17 CFM€826.51
INGERSOLL-RAND 728LA2 Drill, 3/8 Inch Chuck Size, Gen Duty, 2, 100 Rpm Free Speed, 0.5 Hp, Keyed | CR4PDG 728LA2No3/8"General2100 RPM1/2 hpKeyed7 3/8"19 CFM€528.43
INGERSOLL-RAND 7802RAKCEX Drill, 3/8 Inch Chuck Size, Industrial Duty, 2000 Rpm Free Speed, 0.5 Hp, Keyless | CR4PDN 7802RAKCEXYes3/8"Industrial2000 RPM1/2 hpKeyless7 1/2"16 CFM€280.72
INGERSOLL-RAND 6AMST6 Drill Kit, 3/8 Inch Chuck Size, Industrial Duty, 1, 500 Rpm Free Speed, 0.51 Hp, Keyed | CR4PFB 6AMST6No3/8"Industrial1500 RPM51/100 hpKeyed8"20 CFM€1,149.35

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

INGERSOLL-RAND 7846-E Drill, 3/8 Inch Chuck Size, Industrial Duty, 2, 400 Rpm Free Speed, 0.7 Hp, Keyed
€1,661.41 /unit