DYNABRADE 15035 Standard Contact Arm General | AF7BNE 20UC97

DYNABRADE 15035 Standard Contact Arm General

Item: AF7BNE Model: 15035Cross Ref: 20UC97
In Stock

Get it by Wednesday, Jun 11

€71.66 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStandard Contact Arm
DutyGeneral
Compatible Manufacturer Model Number15003, 15006
For Belt Width1/2"
MaterialSteel
Platen Pad DensitySoft
Platen Pad Width1/2"
Product TypeContact Arms
Quantity Per Box1
Tool Height1
Wheel Diameter5/8"
Wheel ShapeWide
Wheel Width3/8"

Shipping Info:

Ship weight (kg) 0.081
Ship height (cm)2.54
Ship length (cm)15.24
Ship width (cm)2.54
HS code8467920090
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DYNABRADE 15035 Standard Contact Arm General
€71.66 /unit