Flat Shipping

Flat Shipping at €24.99 + VAT

INGERSOLL-RAND 5151-5-HL Air Orbital Sander, 5 Inch Size, 3/16 Inch Orbit, Non-Vacuum, Midweight, 0.3 Hp | CR4NZY

INGERSOLL-RAND 5151-5-HL Air Orbital Sander, 5 Inch Size, 3/16 Inch Orbit, Non-Vacuum, Midweight, 0.3 Hp

Item: CR4NZY Model: 5151-5-HLCross Ref: 794L83
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€342.04 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAir Orbital Sander
Abrasive AttachmentHook And Loop
Air Consumption18 CFM
Air Inlet Size1/4"
Air Inlet TypeNPT
Disc MotionRandom Orbital
Disc Size5"
DutyMedium
Exhaust LocationRear
FeaturesVacuum Ready
Grip TypePalm
Hp3/10 hp
Includes32 mm And 28 mm Sleeve Kit, Pad, Webcard, Wrench
Max. Speed12000 RPM
Min. Hose Size0.312"
Motor TypeGearless
Orbit Dia.0.188"
Required Pressure90 psi
Sound Level89.1 dBA
Speed SettingVariable Speed
Throttle TypeLever
Tool Length6.562"
Tool Weight1.8 lbs.
Vacuum TypeNon Vacuum
Air Inlet1/4" NPT
Dust Collection Type IncludedVacuum Hose Mount
Horsepower0.3 hp
Minimum Hose Size5/16"
Orbit Diameter3/16"
Product TypeAir-Powered Orbital Sander
Speed SettingsVariable
StandardsCE, EAC, UK CA
Tool SeriesSeries 5100
Weight ClassMidweight

Shipping Info:

Ship weight (kg) 0.9
Ship height (cm)2.54
Ship length (cm)16.61
Ship width (cm)2.54
Country of OriginCN

Product Variants

ProductModelVacuum TypeAbrasive AttachmentDisc SizeDutyOrbit Dia.HpAir ConsumptionTool WeightPrice
INGERSOLL-RAND 4151-5 Air Orbital Sander, 5 Inch Size 3/16 Inch Orbit, Non-Vacuum, Midweight, 4151 | CR4NZW 4151-5Non VacuumAdhesive Backed5"Light0.188"1/5 hp8 CFM1.9 lbs.€246.92
INGERSOLL-RAND 5151-5 Air Orbital Sander, 5 Inch Size 3/16 Inch Orbit, Non-Vacuum, Midweight, 5100 | CR4NZX 5151-5Non VacuumAdhesive Backed5"Medium0.188"3/10 hp18 CFM1.8 lbs.€317.28
INGERSOLL-RAND 5152-5-HL Air Orbital Sander, 5 Inch Size, 3/32 Inch Orbit, Non-Vacuum, Midweight, 0.3 Hp | CR4NZZ 5152-5-HLNon VacuumHook And Loop5"Medium0.094"3/10 hp18 CFM1.9 lbs.€316.61
INGERSOLL-RAND 5152-6 Air Orbital Sander, 6 Inch Size 3/32 Inch Orbit, Non-Vacuum, Midweight, 5100 | CR4PAB 5152-6Non VacuumAdhesive Backed6"Medium0.094"3/10 hp18 CFM1.9 lbs.€316.61
INGERSOLL-RAND 4151-HL-2 Air Orbital Sander, 6 Inch Size, 3/16 Inch Orbit, Central Vacuum, Heavy Duty | CR4PAC 4151-HL-2Central VacuumHook And Loop6"Heavy Duty0.188"1/5 hp8 CFM-€272.78
INGERSOLL-RAND 4151-HL Air Orbital Sander, 6 Inch Size, 3/16 Inch Orbit, Central Vacuum, Heavy Duty | CR4PAD 4151-HLCentral VacuumHook And Loop6"Heavy Duty0.188"1/5 hp8 CFM1.9 lbs.€260.20
INGERSOLL-RAND 5151-6-HL Air Orbital Sander, 6 Inch Size, 3/16 Inch Orbit, Non-Vacuum, Midweight, 0.3 Hp | CR4PAE 5151-6-HLNon VacuumHook And Loop6"Medium0.188"3/10 hp18 CFM1.8 lbs.€316.61

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

INGERSOLL-RAND 5151-5-HL Air Orbital Sander, 5 Inch Size, 3/16 Inch Orbit, Non-Vacuum, Midweight, 0.3 Hp
€342.04 /unit