Flat Shipping

Flat Shipping at €24.99 + VAT

INGERSOLL-RAND 4151-HL Air Orbital Sander, 6 Inch Size, 3/16 Inch Orbit, Central Vacuum, Heavy Duty | CR4PAD

INGERSOLL-RAND 4151-HL Air Orbital Sander, 6 Inch Size, 3/16 Inch Orbit, Central Vacuum, Heavy Duty

Item: CR4PAD Model: 4151-HLCross Ref: 805U43
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€275.02 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAir Orbital Sander
Abrasive AttachmentHook And Loop
Air Consumption8 CFM
Air Inlet Size1/4"
Air Inlet TypeNPT
Disc MotionRandom Orbital
Disc Size6"
Dust Collection Port Size1"
DutyHeavy Duty
Exhaust LocationRear
Features150 mm (6 In) Pad, Durability: Whether You Drop It Or Use It In Harsh Conditions, This Sander Can Withstand It
Grip TypePalm
Hp1/5 hp
Max. Speed12000 RPM
Min. Hose Size0.312"
Motor TypeGearless
Orbit Dia.0.188"
Required Pressure90 psi
Sound Level81.6 dBA
Speed SettingVariable Speed
Throttle TypeLever
Tool Height4.812"
Tool Length7 1/2"
Tool Weight1.9 lbs.
Tool Width6.312"
Vacuum TypeCentral Vacuum
Air Inlet1/4" NPT
Dust Collection Port Size (in)1"
Dust Collection Type IncludedVacuum Ready
Horsepower0.2 hp
Minimum Hose Size5/16"
Orbit Diameter3/16"
Product TypeOrbital Sander
Speed SettingsVariable
StandardsISO 28927
Tool Series4151 Series

Shipping Info:

Ship weight (kg) 1.485
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginCN

Product Variants

ProductModelVacuum TypeAbrasive AttachmentDisc SizeDutyOrbit Dia.HpAir ConsumptionTool WeightPrice
INGERSOLL-RAND 4151-5 Air Orbital Sander, 5 Inch Size 3/16 Inch Orbit, Non-Vacuum, Midweight, 4151 | CR4NZW 4151-5Non VacuumAdhesive Backed5"Light0.188"1/5 hp8 CFM1.9 lbs.€246.92
INGERSOLL-RAND 5151-5 Air Orbital Sander, 5 Inch Size 3/16 Inch Orbit, Non-Vacuum, Midweight, 5100 | CR4NZX 5151-5Non VacuumAdhesive Backed5"Medium0.188"3/10 hp18 CFM1.8 lbs.€317.28
INGERSOLL-RAND 5151-5-HL Air Orbital Sander, 5 Inch Size, 3/16 Inch Orbit, Non-Vacuum, Midweight, 0.3 Hp | CR4NZY 5151-5-HLNon VacuumHook And Loop5"Medium0.188"3/10 hp18 CFM1.8 lbs.€316.61
INGERSOLL-RAND 5152-5-HL Air Orbital Sander, 5 Inch Size, 3/32 Inch Orbit, Non-Vacuum, Midweight, 0.3 Hp | CR4NZZ 5152-5-HLNon VacuumHook And Loop5"Medium0.094"3/10 hp18 CFM1.9 lbs.€316.61
INGERSOLL-RAND 5152-6 Air Orbital Sander, 6 Inch Size 3/32 Inch Orbit, Non-Vacuum, Midweight, 5100 | CR4PAB 5152-6Non VacuumAdhesive Backed6"Medium0.094"3/10 hp18 CFM1.9 lbs.€316.61
INGERSOLL-RAND 4151-HL-2 Air Orbital Sander, 6 Inch Size, 3/16 Inch Orbit, Central Vacuum, Heavy Duty | CR4PAC 4151-HL-2Central VacuumHook And Loop6"Heavy Duty0.188"1/5 hp8 CFM-€272.78
INGERSOLL-RAND 5151-6-HL Air Orbital Sander, 6 Inch Size, 3/16 Inch Orbit, Non-Vacuum, Midweight, 0.3 Hp | CR4PAE 5151-6-HLNon VacuumHook And Loop6"Medium0.188"3/10 hp18 CFM1.8 lbs.€316.61

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

INGERSOLL-RAND 4151-HL Air Orbital Sander, 6 Inch Size, 3/16 Inch Orbit, Central Vacuum, Heavy Duty
€275.02 /unit