Flat Shipping

Flat Shipping at €24.99 + VAT

TESA BROWN SHARPE 04760183 TLC-BLE Starter Kit, Bluetooth Transmission Protocol, 8 Channels | CU6KME

TESA BROWN SHARPE 04760183 TLC-BLE Starter Kit, Bluetooth Transmission Protocol, 8 Channels

Item: CU6KME Model: 04760183Cross Ref: 619W18
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€184.92 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStarter Kit
Battery IncludedYes
Communication Range12m
Compatible Output DevicesStand Alone Transmitter And USB Reciever Compatible With TESA TLC-BLE
Compatible Software PackageTesa Data-Viewer
For Use WithCaliper Twin-Cal IP40, Caliper Twin-Cal IP67, Dial Gauge Digico (With Adapter Opto-RS232/TLC 04760178), Electronic Probe Display Tesatronic Twin-T10, Height Gauge Micro-Hite, Height Gauge Muhite, Height Gauge Tesa-Hite, Height Gauge Tesa-Hite Magna, Micrometer Micromaster (With Adapter Opto-RS232/TLC 04760178), Micrometer Tesa Capa Musystem (With Adapter Opto-RS232/TLC 04760178)
For Use With Mfr. Model Number4760185, TLC-BLE TRANSMITTER FOR 04760185 RECIEVER
Includes SoftwareYes
Instrument Connection TypeTLC
Ip RatingIP67
Number Of Channels8
Output End Connection TypeUSB
Power SourceBattery
RechargeableNo
Required Power SourceCR2032
Transmission ProtocolBluetooth
Brand And SeriesTesa TLC
For Instrument Manufacturer Model NumberTESA Measuring Tools With Output

Shipping Info:

Ship weight (kg) 0.018
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TESA BROWN SHARPE 04760183 TLC-BLE Starter Kit, Bluetooth Transmission Protocol, 8 Channels
€184.92 /unit