Flat Shipping

Flat Shipping at €24.99 + VAT

INGERSOLL-RAND 5102MAX Air Die Grinder Right Angle 20k Rpm 0.4 Hp 25cfm | AB7RGJ 23Z012

INGERSOLL-RAND 5102MAX Air Die Grinder, Right Angle, 20000 RPM, 0.4 HP, 25 CFM

Item: AB7RGJ Model: 5102MAXCross Ref: 23Z012
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€316.77 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAir Die Grinder
Average Cfm @ 15 Sec. Run Time6 CFM
Bearing TypeBall
Cfm @ Full Load25 CFM
Collet Size1/4"
Duty CycleIndustrial
Exhaust LocationRear
Free Speed20000 RPM
Grinder TypeRight Angle
Handle MaterialComposite
Hp2/5 hp
Min. Hose Size3/8"
Overall Length7"
Required Pressure90 psi
Right Angle Length2.667"
ThrottleLever
Variable SpeedNo
Accessory Free Tool ChangeYes
Air Consumption6 CFM
Air Inlet1/4" NPT Female
Air Inlet Connection Size1/4"
Air Inlet GenderFemale
Air Inlet TypeNPT
Air Pressure90 psi
ApplicationVehicle Repair
DutyHeavy Duty
FeaturesErgonomic Body, Lightweight, Lock Out Levers
Grinder OrientationRight Angle
Grip StyleBarrel Grip
Horsepower0.4 hp
Includes(2) Wrenches, 6 mm Collet, Piped Away Exhaust Kit, Service Clamp Block
Kit Contents(1) Bare Tool
Lock-off SwitchYes
Lock-on SwitchYes
Max. Speed20000 RPM
Minimum Speed20000 RPM
Power SourceAir Powered
Safety FeaturesLock-out Lever
StandardsISO 28927, ISO15744
Switch LocationBottom
Switch TypeSafety Lever
Tether StyleNot Tether Capable
Tool StyleRight Angle
Tool Weight1.4 lbs.
Vibration Level3.3 m/sq. sec.

Shipping Info:

Ship weight (kg) 1.422
Ship height (cm)6.1
Ship length (cm)17.78
Ship width (cm)18.03
HS code8467111040
Country of OriginIN

Product Details:

    • Used for finishing & polishing metal and non-metal surfaces; can also be used for wood carving or getting rid of rust
    • Comes equipped with a powerful 0.4 HP motor that can deliver up to 20000 RPM for fast & efficient operation
    • Spindle lock ensures faster abrasive changeovers and ergonomic grip design reduces user fatigue
    • Low-profile throttle lever allows easier & efficient operation without fatigue

Product Variants

ProductModelHpOverall LengthExhaust LocationHandle MaterialAverage Cfm @ 15 Sec. Run TimeFree SpeedCfm @ Full LoadRight Angle LengthPrice
INGERSOLL-RAND G1A200RG4 Air Die Grinder Right Angle 20k Rpm 0.4 Hp 25cfm | AB3HAK 1TDH1 G1A200RG42/5 hp6"RearComposite6.3 CFM20000 RPM25 CFM3"€871.96
INGERSOLL-RAND G1A120RG4 Air Die Grinder Right Angle 12k Rpm 0.4 Hp 19cfm | AB3HAN 1TDH7 G1A120RG42/5 hp7.281"RearComposite4.8 CFM12000 RPM19 CFM3"€851.53
INGERSOLL-RAND 301B Air Die Grinder Right Angle 21k Rpm 0.25hp 24cfm | AB7RGF 23Z008 301B1/4 hp5 1/4"FrontAluminum6 CFM21000 RPM24 CFM2.156"€102.08
INGERSOLL-RAND 302B Air Die Grinder Right Angle 20k Rpm 0.33hp 23cfm | AB7RGG 23Z009 302B1/3 hp7"RearComposite6 CFM20000 RPM23 CFM2.281"€189.63
INGERSOLL-RAND 312AC4A Air Die Grinder Right Angle 12k Rpm 0.4 Hp 32cfm | AD9MGT 4TMA5 312AC4A2/5 hp6.719"RearComposite8 CFM12000 RPM32 CFM2 5/8"€438.92
INGERSOLL-RAND 320AC4A Air Die Grinder Right Angle 20k Rpm 0.4 Hp 32cfm | AD9MGU 4TMA6 320AC4A2/5 hp6.719"RearComposite8 CFM20000 RPM32 CFM2 5/8"€456.87

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

INGERSOLL-RAND 5102MAX Air Die Grinder, Right Angle, 20000 RPM, 0.4 HP, 25 CFM
€316.77 /unit