Flat Shipping

Flat Shipping at €24.99 + VAT

INGERSOLL-RAND G1A120RG4 Air Die Grinder Right Angle 12k Rpm 0.4 Hp 19cfm | AB3HAN 1TDH7

INGERSOLL-RAND G1A120RG4 Air Die Grinder Right Angle 12k Rpm 0.4 Hp 19cfm

Item: AB3HAN Model: G1A120RG4Cross Ref: 1TDH7
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€1,054.36 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAir Die Grinder
Average Cfm @ 15 Sec. Run Time4.8 CFM
Bearing TypeBall
Cfm @ Full Load19 CFM
Collet Size1/4"
Duty CycleIndustrial
Exhaust LocationRear
Free Speed12000 RPM
Grinder TypeRight Angle
Handle MaterialComposite
Hp2/5 hp
Min. Hose Size3/8"
Overall Length7.281"
Required Pressure90 psi
Right Angle Length3"
ThrottleLever
Variable SpeedNo

Shipping Info:

Ship weight (kg) 1.2375
Ship height (cm)5.84
Ship length (cm)15.24
Ship width (cm)17.02
HS code8467111040
Country of OriginUS

Product Variants

ProductModelHpOverall LengthExhaust LocationHandle MaterialAverage Cfm @ 15 Sec. Run TimeFree SpeedCfm @ Full LoadRight Angle LengthPrice
INGERSOLL-RAND G1A200RG4 Air Die Grinder Right Angle 20k Rpm 0.4 Hp 25cfm | AB3HAK 1TDH1 G1A200RG42/5 hp6"RearComposite6.3 CFM20000 RPM25 CFM3"€871.96
INGERSOLL-RAND 301B Air Die Grinder Right Angle 21k Rpm 0.25hp 24cfm | AB7RGF 23Z008 301B1/4 hp5 1/4"FrontAluminum6 CFM21000 RPM24 CFM2.156"€102.08
INGERSOLL-RAND 302B Air Die Grinder Right Angle 20k Rpm 0.33hp 23cfm | AB7RGG 23Z009 302B1/3 hp7"RearComposite6 CFM20000 RPM23 CFM2.281"€189.63
INGERSOLL-RAND 5102MAX Air Die Grinder Right Angle 20k Rpm 0.4 Hp 25cfm | AB7RGJ 23Z012 5102MAX2/5 hp7"RearComposite6 CFM20000 RPM25 CFM2.667"€280.83
INGERSOLL-RAND 312AC4A Air Die Grinder Right Angle 12k Rpm 0.4 Hp 32cfm | AD9MGT 4TMA5 312AC4A2/5 hp6.719"RearComposite8 CFM12000 RPM32 CFM2 5/8"€438.92
INGERSOLL-RAND 320AC4A Air Die Grinder Right Angle 20k Rpm 0.4 Hp 32cfm | AD9MGU 4TMA6 320AC4A2/5 hp6.719"RearComposite8 CFM20000 RPM32 CFM2 5/8"€456.87

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

INGERSOLL-RAND G1A120RG4 Air Die Grinder Right Angle 12k Rpm 0.4 Hp 19cfm
€1,054.36 /unit