INGERSOLL-RAND 2475N5FP-230-1 Electric Air Compressor 2 Stage 16.8 Cfm | AC9DBD 3FRU2

INGERSOLL-RAND 2475N5-P-230-1 Electric Air Compressor 2 Stage 16.8 Cfm

Item: AC9DBD Model: 2475N5-P-230-1Cross Ref: 3FRU2
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€5,012.32 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemElectric Air Compressor
Amps22.9A
Compressor TypeTank Mounted
Control TypePressure Switch
Cylinder MaterialCast Iron
Dba @ 3 Feet79.4 dBA
Enclosure RatingNEMA
FinishPowder Coat
Fnpt Outlet Size3/4"
Free Air Cfm @ Max. Pressure16.8 CFM
Lubrication TypeSplash Lubricated
Max. Pressure175 psi
Motor TypeOpen Dripproof
Number Of Stages2
Overall Height73"
Overall Length30"
Overall Width37"
Phase1
Pump Oil Capacity1.5 qt
Pump Rpm1040 RPM
Tank Size80 gal.
Tank TypeVertical
Compressor Package TypeFully Packaged
Current Rating22.9A
Duty CycleContinuous
Enclosure TypeOpen Dripproof
Free Air Flow Rate @ Maximum Pressure16.8 CFM
Inlet Size3/4"
Input Voltage240V AC
Maximum Operating Pressure175 psi
Maximum Speed1040 RPM
Outlet GenderFemale
Outlet TypeNPT
Output Power5 hp
Pump StyleSimplex
Pump TypeReciprocating
Sound Level79.4 dbA
StandardsASME APPROVED, CALIFORNIA CODE, CSA
Tank StyleVertical

Shipping Info:

Ship weight (kg) 270
Ship height (cm)178.1
Ship length (cm)96.82
Ship width (cm)60.96
HS code8414801615
Country of OriginUS

Product Details:

    • ASME Tank (Yes)

Product Variants

ProductModelFree Air Cfm @ Max. PressureTank SizePhaseOverall HeightOverall LengthPump Oil CapacityOverall WidthPump RpmPrice
INGERSOLL-RAND 2475N7.5A Electric Air Compressor 2 Stage 24 Cfm | AA7ZGZ 16V886 2475N7.5-V-230/324 CFM80 gal.370"36 1/2"1.34 qt24"1500 RPM€4,218.59
RFQ
INGERSOLL-RAND 2475N7.5B Electric Air Compressor 2 Stage 24 Cfm | AA7ZHA 16V887 2475N7.5-V-460/324 CFM80 gal.370"36 1/2"1.34 qt24"1500 RPM€4,243.34
RFQ
INGERSOLL-RAND 2340L5A Electric Air Compressor 2 Stage 14 Cfm | AA7ZHB 16V888 2340L5-V-230/314 CFM60 gal.369"32"1 qt20"3450 RPM€2,417.82
RFQ
INGERSOLL-RAND 2340L5B Electric Air Compressor 2 Stage 14 Cfm | AA7ZHC 16V889 2340L5-V-460/314 CFM60 gal.369"32"1 qt20"3450 RPM€2,567.50
RFQ
INGERSOLL-RAND 2475N7.5C Electric Air Compressor 2 Stage 24 Cfm | AA7ZHD 16V890 2475N7.5-P-230/324 CFM80 gal.370"36 1/2"41 oz.24"1500 RPM€4,643.89
RFQ
INGERSOLL-RAND 2475N7.5D Electric Air Compressor 2 Stage 24 Cfm | AA7ZHE 16V891 2475N7.5-P-460/324 CFM80 gal.370"36 1/2"41 oz.24"1500 RPM€4,711.31
RFQ
INGERSOLL-RAND 2545K10A Electric Air Compressor 2 Stage 10 Hp | AA7ZHH 16V894 2545K10-P-230/335 CFM120 gal.382"44"2.5 qt32"1050 RPM€7,857.87
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

INGERSOLL-RAND 2475N5-P-230-1 Electric Air Compressor 2 Stage 16.8 Cfm
€5,012.32 /unit