MORSE CUTTING TOOLS 30491 | AM6TJL

MORSE CUTTING TOOLS 30491 Spiral Flute, M4 Size, 2 Flute, D4

Item: AM6TJL Model: 30491
Limited Availability
€85.79 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemTap
Chamfer TypeSemi Bottoming
FinishBlack
MaterialHigh Speed Steel
Number Of Flutes2
Overall Length2 1/8"
Series2098M Series
Thread Length0.2344"
Thread LimitD4
Thread SizeM4 x 0.7

Product Variants

ProductModelThread SizeThread LengthOverall LengthThread LimitNumber Of FlutesPrice
MORSE CUTTING TOOLS 61148 | AM6CGE 61148M12 x 1.755/8"3 3/8"D63€237.78
RFQ
MORSE CUTTING TOOLS 61094 | AM6JEA 610945/16"-180.4688"2 23/32"H33€136.74
RFQ
MORSE CUTTING TOOLS 61095 | AM6JEB 610955/16"-180.4688"2 23/32"H53€136.74
RFQ
MORSE CUTTING TOOLS 61096 | AM6JEC 610965/16"-240.4688"2 23/32"H33€136.74
RFQ
MORSE CUTTING TOOLS 61097 | AM6JED 610975/16"-240.4688"2 23/32"H43€136.74
RFQ
MORSE CUTTING TOOLS 61102 | AM6JEE 611027/16"-140.5938"3 5/32"H33€178.75
RFQ
MORSE CUTTING TOOLS 61103 | AM6JEF 611037/16"-140.5938"3 5/32"H53€178.75
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MORSE CUTTING TOOLS 30491 Spiral Flute, M4 Size, 2 Flute, D4
€85.79 /unit