Flat Shipping

Flat Shipping at €24.99 + VAT

INGERSOLL-RAND 2125QTi-K425-10 Socket Retainer Kit, 1/2 Inch Impact Wrench, Spring, Seal | CR4PXH

INGERSOLL-RAND 2125QTi-K425-10 Socket Retainer Kit, 1/2 Inch Impact Wrench, Spring, Seal

Item: CR4PXH Model: 2125QTi-K425-10Cross Ref: 784P09
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€21.71 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemKit
Accessory TypeSocket Retainer Kit
ApplicationBolt Work
Drive Size1/2"
For Use With1/2 In Impact Wrench
IncludesSpring, Seal
Overall Length4"
Number Of Pieces10

Shipping Info:

Ship weight (kg) 0.0135
Ship height (cm)2.54
Ship length (cm)10.16
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelAccessory TypeFor Use WithOverall LengthDrive SizeApplicationPrice
INGERSOLL-RAND W1120-K425 Socket Retainer Kit | CR4PXF W1120-K425Socket Retainer Kit For W1120RP_Mfr No. W1100---€9.43
INGERSOLL-RAND 2125PTI-K425 Socket Retainer Kit, 1/2 Inch Impact Wrench, Spring And Pin | CR4PXG 2125PTI-K425Socket Retainer Kit1/2 In Impact Wrench3"1/2"Bolt Work€26.20
INGERSOLL-RAND 2115PTI-K425 Socket Retainer Kit, 1/2 Inch Pin Style Drive, Spring And Pin | CR4PXJ 2115PTI-K425Socket Retainer Kit1/2" Pin Style Drive4 1/2"1/2"Bolt Work€7.80

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

INGERSOLL-RAND 2125QTi-K425-10 Socket Retainer Kit, 1/2 Inch Impact Wrench, Spring, Seal
€21.71 /unit