Flat Shipping

Flat Shipping at €24.99 + VAT

INGERSOLL-RAND 2115PTI-K425 Socket Retainer Kit, 1/2 Inch Pin Style Drive, Spring And Pin | CR4PXJ

INGERSOLL-RAND 2115PTI-K425 Socket Retainer Kit, 1/2 Inch Pin Style Drive, Spring And Pin

Item: CR4PXJ Model: 2115PTI-K425Cross Ref: 784NW4
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€8.12 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemKit
Accessory TypeSocket Retainer Kit
ApplicationBolt Work
Drive Size1/2"
For Use With1/2" Pin Style Drive
IncludesSpring And Pin
Overall Length4 1/2"
Number Of Pieces2

Shipping Info:

Ship weight (kg) 0.0068
Ship height (cm)2.54
Ship length (cm)11.43
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelAccessory TypeFor Use WithOverall LengthDrive SizeApplicationPrice
INGERSOLL-RAND W1120-K425 Socket Retainer Kit | CR4PXF W1120-K425Socket Retainer Kit For W1120RP_Mfr No. W1100---€9.43
INGERSOLL-RAND 2125PTI-K425 Socket Retainer Kit, 1/2 Inch Impact Wrench, Spring And Pin | CR4PXG 2125PTI-K425Socket Retainer Kit1/2 In Impact Wrench3"1/2"Bolt Work€26.20
INGERSOLL-RAND 2125QTi-K425-10 Socket Retainer Kit, 1/2 Inch Impact Wrench, Spring, Seal | CR4PXH 2125QTi-K425-10Socket Retainer Kit1/2 In Impact Wrench4"1/2"Bolt Work€18.99

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

INGERSOLL-RAND 2115PTI-K425 Socket Retainer Kit, 1/2 Inch Pin Style Drive, Spring And Pin
€8.12 /unit