Flat Shipping

Flat Shipping at €24.99 + VAT

INGERSOLL-RAND 2125PTI-K425 Socket Retainer Kit, 1/2 Inch Impact Wrench, Spring And Pin | CR4PXG

INGERSOLL-RAND 2125PTI-K425 Socket Retainer Kit, 1/2 Inch Impact Wrench, Spring And Pin

Item: CR4PXG Model: 2125PTI-K425Cross Ref: 784NV1
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€28.50 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemKit
Accessory TypeSocket Retainer Kit
ApplicationBolt Work
Drive Size1/2"
For Use With1/2 In Impact Wrench
IncludesSpring And Pin
Overall Length3"

Shipping Info:

Ship weight (kg) 0.009
Ship height (cm)2.54
Ship length (cm)7.62
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelAccessory TypeFor Use WithOverall LengthDrive SizeApplicationPrice
INGERSOLL-RAND W1120-K425 Socket Retainer Kit | CR4PXF W1120-K425Socket Retainer Kit For W1120RP_Mfr No. W1100---€9.43
INGERSOLL-RAND 2125QTi-K425-10 Socket Retainer Kit, 1/2 Inch Impact Wrench, Spring, Seal | CR4PXH 2125QTi-K425-10Socket Retainer Kit1/2 In Impact Wrench4"1/2"Bolt Work€18.99
INGERSOLL-RAND 2115PTI-K425 Socket Retainer Kit, 1/2 Inch Pin Style Drive, Spring And Pin | CR4PXJ 2115PTI-K425Socket Retainer Kit1/2" Pin Style Drive4 1/2"1/2"Bolt Work€7.80

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

INGERSOLL-RAND 2125PTI-K425 Socket Retainer Kit, 1/2 Inch Impact Wrench, Spring And Pin
€28.50 /unit